Milling Insert, Parallelogram

  • Mfr # 6001238

  • Zoro # G4881690


product price:  $25.59
/ea
Sold in multiples of 10 for $255.90

Key Features

Insert Style
XDCT
Mounting Style
Screw Clamp
Insert Shape
Parallelogram
Hardened (H) Compatibility
No
Insert Thickness
0.193"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6001238
Zoro #
G4881690
UPC #
-
Country of Origin
United States

Dimensions

Insert Thickness
0.193"
Mounting Hole Dia.
4.40mm
Nose Radius
0.157"
Insert Size
170440
Thickness
0.1920 in
Through Hole Inside Dia.
4.40mm
Cutting Edge Length
16.30mm
Width
9.59mm
Corner Radius
4.00mm

Details

Insert Style
XDCT
Mounting Style
Screw Clamp
Insert Shape
Parallelogram
Hardened (H) Compatibility
No
Stainless (M) Compatibility
No
Coating
TiB2
Cast Iron (K) Compatibility
No
Lead Angle
1 Degrees ANSI, 89 Degrees ISO
Cutting Direction
Right Hand
Item
Parallelogram Milling Insert
Insert Material
Carbide
Insert Application
Finishing
Workpiece Compatibility
Nonferrous (N)
ANSI Number
XDCT1710RALP
No. of Edges
2
Grade
WN25PM
Inscribed Circle
0.377 in
For Use With
VSM17 Series Shoulder Mills
Non Ferrous (N) Compatibility
Yes
Steel (P) Compatibility
No
Rake
19.8 Degrees
Super Alloy (S) Compatibility
No
ISO Number
XDCT170440PEFRALP
Chip-Breaker
Yes
Series
VSM17
Number of Cutting Edges
2
Insert Holding Type
Screw Clamp
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Manufacturer Grade
WN25PM
ANSI Code
XDCT1710RALP
Chip-Breaker Style
On One Side
Chip-Breaker Code
ALP
Shape
Parallelogram
Material - Machining
Carbide
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Primary Material Application ISO Code
N
For Toolholder
VSM17D150Z04S075XD17, VSM17D200Z04S075XD17, VSM17D200Z05S075XD17, VSM17D200Z06S075XD17, VSM17D250Z05S075XD17, VSM17D250Z06S075XD17, VSM17D300Z06S100XD17, VSM17D300Z07S100XD17, VSM17D400Z08S150XD17, VSM17D500Z09S150XD17, VSM17D600Z12S150XD17
Features
ALP is the First Choice for Roughing and Finishing of Aluminium Alloy
Finish - Machining
TiB2
Clearance Angle
15 Degrees
Cutting Application
Finishing
Measurement System
Metric
Included Angle
75 Degrees

Description

Parallelogram Milling Insert, Inscribed Circle 0.377 in, 19.8 Degrees , XDCT1710RALP, ALP, On One Side, 15 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.