Milling Insert, Parallelogram

  • Mfr # 5415428

  • Zoro # G4826987


product price:  $15.89
/ea
Sold in multiples of 5 for $79.45

Key Features

Hardened (H) Compatibility
Yes
Insert Material
Carbide
Grade
WK15CM
Inscribed Circle
0.272 in
ANSI Number
XDPT1101SRMM
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5415428
Zoro #
G4826987
UPC #
-
Country of Origin
United States

Dimensions

Insert Thickness
0.163"
Insert Size
110404
Mounting Hole Dia.
3.00mm
Nose Radius
0.015"
Through Hole Inside Dia.
3.00mm
Corner Radius
0.39mm
Thickness
0.1628 in
Width
6.94mm
Cutting Edge Length
11.75mm

Details

Hardened (H) Compatibility
Yes
Insert Material
Carbide
Grade
WK15CM
Inscribed Circle
0.272 in
ANSI Number
XDPT1101SRMM
Super Alloy (S) Compatibility
Yes
Insert Application
Medium
Coating
Al2O3
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Hardened (H), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Insert Shape
Parallelogram
Lead Angle
1 Degrees ANSI, 89 Degrees ISO
Rake
-15 Degrees
No. of Edges
2
Cutting Direction
Right Hand
Non Ferrous (N) Compatibility
Yes
Mounting Style
Screw Clamp
ISO Number
XDPT110404PDSRMM
For Use With
VSM11 Series Shoulder Mills
Insert Style
XDPT
Chip-Breaker
Yes
Cast Iron (K) Compatibility
Yes
Item
Parallelogram Milling Insert
Series
VSM11
Chip-Breaker Code
MM
Coating Process
CVD
Wiper Insert
Yes
Included Angle
75 Degrees
ANSI Code
XDPT1101SRMM
Chip-Breaker Style
On One Side
Features
MM is a Medium to Heavy-Machining Geometry and is the First Choice for General Purpose and Universal Applications
Shape
Parallelogram
Insert Holding Type
Screw Clamp
Material - Machining
Carbide
Clearance Angle
15 Degrees
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Primary Material Application ISO Code
K
Number of Cutting Edges
2
Primary Material Application
Cast Iron
Cutting Application
Medium
For Toolholder
VSM11D150Z04S075XD11, VSM11D150Z06S075XD11, VSM11D200Z05S075XD11, VSM11D200Z08S075XD11, VSM11D250Z06S075XD11, VSM11D250Z09S075XD11, VSM11D300Z08S100XD11, VSM11D400Z09S150XD11, VSM11D600Z07S150XD11
Manufacturer Grade
WK15CM
Measurement System
Metric
Finish - Machining
Al2O3

Description

Parallelogram Milling Insert, Inscribed Circle 0.272 in, -15 Degrees , XDPT1101SRMM, MM, On One Side, 15 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.