Milling Insert, Parallelogram

  • Mfr # 5989052

  • Zoro # G4757343


product price:  $19.39
/ea
Sold in multiples of 5 for $96.95

Key Features

Lead Angle
1 Degrees ANSI, 89 Degrees ISO
Rake
11.65 Degrees
Grade
WP40PM
Inscribed Circle
0.378 in
Hardened (H) Compatibility
No
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5989052
Zoro #
G4757343
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
0.031"
Mounting Hole Dia.
4.40mm
Insert Thickness
0.193"
Insert Size
170408
Thickness
0.1930 in
Through Hole Inside Dia.
4.40mm
Cutting Edge Length
16.71mm
Width
9.60mm
Corner Radius
0.80mm

Details

Lead Angle
1 Degrees ANSI, 89 Degrees ISO
Rake
11.65 Degrees
Grade
WP40PM
Inscribed Circle
0.378 in
Hardened (H) Compatibility
No
Coating
AlCrTiN
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Steel (P)
For Use With
VSM17 Series Shoulder Mills
Insert Application
Roughing
Insert Material
Carbide
ANSI Number
XDPT1702SRMH
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
No
Chip-Breaker
Yes
Super Alloy (S) Compatibility
No
Insert Style
XDPT
ISO Number
XDPT170408PESRMH
Steel (P) Compatibility
Yes
Insert Shape
Parallelogram
No. of Edges
2
Item
Parallelogram Milling Insert
Mounting Style
Screw Clamp
Cutting Direction
Right Hand
Series
VSM17
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Number of Cutting Edges
2
Secondary Material Application ISO Code
S
Clearance Angle
15 Degrees
Wiper Insert
Yes
Measurement System
Metric
Secondary Material Application
Nickel, Titanium
Chip-Breaker Style
On One Side
Insert Holding Type
Screw Clamp
Primary Material Application
Stainless Steel, Steel
Features
MH is a Heavy-Duty Machining Geometry and is the First Choice for Steel and Cast Iron Materials
Manufacturer Grade
WP40PM
Chip-Breaker Code
MH
Material - Machining
Carbide
ANSI Code
XDPT1702SRMH
Shape
Parallelogram
For Toolholder
VSM17D150Z04S075XD17, VSM17D200Z04S075XD17, VSM17D200Z05S075XD17, VSM17D200Z06S075XD17, VSM17D250Z05S075XD17, VSM17D250Z06S075XD17, VSM17D300Z06S100XD17, VSM17D300Z07S100XD17, VSM17D400Z08S150XD17, VSM17D500Z09S150XD17, VSM17D600Z12S150XD17
Finish - Machining
AlCrTiN
Included Angle
75 Degrees
Coating Process
PVD
Primary Material Application ISO Code
M, P
Cutting Application
Roughing

Description

Parallelogram Milling Insert, Inscribed Circle 0.378 in, 11.65 Degrees , XDPT1702SRMH, MH, On One Side, 15 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.