Milling Insert, Parallelogram

  • Mfr # 6001240

  • Zoro # G4774268


product price:  $24.49
/ea
Sold in multiples of 5 for $122.45

Key Features

Hardened (H) Compatibility
No
Insert Style
XDCT
Lead Angle
1 Degrees ANSI, 89 Degrees ISO
Stainless (M) Compatibility
No
Workpiece Compatibility
Nonferrous (N)
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6001240
Zoro #
G4774268
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
170432
Nose Radius
0.125"
Mounting Hole Dia.
4.40mm
Insert Thickness
0.193"
Cutting Edge Length
16.55mm
Through Hole Inside Dia.
4.40mm
Corner Radius
3.20mm
Thickness
0.1920 in
Width
9.59mm

Details

Hardened (H) Compatibility
No
Insert Style
XDCT
Lead Angle
1 Degrees ANSI, 89 Degrees ISO
Stainless (M) Compatibility
No
Workpiece Compatibility
Nonferrous (N)
Rake
18.8 Degrees
Super Alloy (S) Compatibility
No
Insert Application
Finishing
Cutting Direction
Right Hand
Cast Iron (K) Compatibility
No
For Use With
VSM17 Series Shoulder Mills
Non Ferrous (N) Compatibility
Yes
Chip-Breaker
Yes
Insert Shape
Parallelogram
Mounting Style
Screw Clamp
Grade
WN25PM
No. of Edges
2
Coating
TiB2
ANSI Number
XDCT1708RALP
Steel (P) Compatibility
No
Inscribed Circle
0.378 in
ISO Number
XDCT170432PEFRALP
Insert Material
Carbide
Item
Parallelogram Milling Insert
Series
VSM17
Included Angle
75 Degrees
Finish - Machining
TiB2
Clearance Angle
15 Degrees
For Toolholder
VSM17D150Z04S075XD17, VSM17D200Z04S075XD17, VSM17D200Z05S075XD17, VSM17D200Z06S075XD17, VSM17D250Z05S075XD17, VSM17D250Z06S075XD17, VSM17D300Z06S100XD17, VSM17D300Z07S100XD17, VSM17D400Z08S150XD17, VSM17D500Z09S150XD17, VSM17D600Z12S150XD17
Features
ALP is the First Choice for Roughing and Finishing of Aluminium Alloy
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Manufacturer Grade
WN25PM
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Measurement System
Metric
Chip-Breaker Style
On One Side
Number of Cutting Edges
2
Chip-Breaker Code
ALP
Material - Machining
Carbide
Primary Material Application ISO Code
N
Cutting Application
Finishing
Shape
Parallelogram
Insert Holding Type
Screw Clamp
ANSI Code
XDCT1708RALP

Description

Parallelogram Milling Insert, Inscribed Circle 0.378 in, 18.8 Degrees , XDCT1708RALP, ALP, On One Side, 15 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.