Milling Insert, Square

  • Mfr # 5903646

  • Zoro # G4823128


product price:  $22.39
/ea
Sold in multiples of 10 for $223.90

Key Features

No. of Edges
4
Grade
WP40PM
ANSI Number
123506601
Inscribed Circle
1/2 in
ISO Number
123506601
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5903646
Zoro #
G4823128
UPC #
-
Country of Origin
United States

Dimensions

Mounting Hole Dia.
0.1969 in
Insert Thickness
0.125"
Cutting Edge Length
12.70mm
Thickness
0.1252 in
Through Hole Inside Dia.
0.1969 in

Details

No. of Edges
4
Grade
WP40PM
ANSI Number
123506601
Inscribed Circle
1/2 in
ISO Number
123506601
Cast Iron (K) Compatibility
No
Insert Style
SNHX
Insert Material
Carbide
Item
Square Milling Insert
Lead Angle
0 Degrees
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Coating
AlCrTiN
Mounting Style
Screw Clamp
Steel (P) Compatibility
Yes
Insert Shape
Square
For Use With
M95 Series Slotting Mills
Insert Application
Medium
Rake
Positive
Stainless (M) Compatibility
Yes
Cutting Direction
Right Hand
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
Yes
Hardened (H) Compatibility
No
Chip-Breaker
No
Series
M95
Secondary Material Application
Nickel, Titanium
Measurement System
Fractional Inch
Coating Process
PVD
Included Angle
90 Degrees
For Toolholder
12299510400, 12299515500, 12299515600, 12299515700, 12299515800, 12299520400, 12299525500, 12299525600, 12299525700, 12299525800, 12299526000, 12299530400, 12299535500, 12299535600, 12299535800, 12299536000, 12299545800, 12299546000
Primary Material Application ISO Code
M, P
Secondary Material Application ISO Code
S
Cutting Application
Milling
Clearance Angle
0 Degrees
Number of Cutting Edges
4
ANSI Code
123506601
Insert Holding Type
Screw Clamp
Manufacturer Grade
WP40PM
Primary Material Application
Stainless Steel, Steel
Material - Machining
Carbide
Shape
Square
Finish - Machining
AlCrTiN

Description

Square Milling Insert, Inscribed Circle 1/2 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.