Milling Insert, Parallelogram

  • Mfr # 5991817

  • Zoro # G4809277


product price:  $19.39
/ea
Sold in multiples of 5 for $96.95

Key Features

Steel (P) Compatibility
Yes
Nose Radius
0.047"
Insert Size
170412
Cutting Direction
Right Hand
Mounting Style
Screw Clamp
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5991817
Zoro #
G4809277
UPC #
-
Country of Origin
United States

Dimensions

Nose Radius
0.047"
Insert Size
170412
Insert Thickness
0.193"
Mounting Hole Dia.
4.40mm
Width
9.60mm
Thickness
0.1930 in
Corner Radius
1.20mm
Through Hole Inside Dia.
4.40mm
Cutting Edge Length
16.71mm

Details

Steel (P) Compatibility
Yes
Cutting Direction
Right Hand
Mounting Style
Screw Clamp
Stainless (M) Compatibility
No
Chip-Breaker
Yes
ANSI Number
XDPT1703SRMH
Hardened (H) Compatibility
No
Inscribed Circle
0.378 in
Lead Angle
1 Degrees ANSI, 89 Degrees ISO
Insert Shape
Parallelogram
Coating
Al2O3
For Use With
VSM17 Series Shoulder Mills
Insert Application
Roughing
Grade
WK15CM
Insert Material
Carbide
Workpiece Compatibility
Cast Iron (K), Steel (P)
Cast Iron (K) Compatibility
Yes
Item
Parallelogram Milling Insert
ISO Number
XDPT170412PESRMH
Non Ferrous (N) Compatibility
No
Insert Style
XDPT
Rake
11.65 Degrees
Super Alloy (S) Compatibility
No
No. of Edges
2
Series
VSM17
Clearance Angle
15 Degrees
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Chip-Breaker Code
MH
Material - Machining
Carbide
Manufacturer Grade
WK15CM
Coating Process
CVD
Insert Holding Type
Screw Clamp
Finish - Machining
Al2O3
Primary Material Application
Cast Iron
Wiper Insert
Yes
Measurement System
Metric
Cutting Application
Roughing
Primary Material Application ISO Code
K
Features
MH is a Heavy-Duty Machining Geometry and is the First Choice for Steel and Cast Iron Materials
Included Angle
75 Degrees
Chip-Breaker Style
On One Side
Shape
Parallelogram
ANSI Code
XDPT1703SRMH
For Toolholder
VSM17D150Z04S075XD17, VSM17D200Z04S075XD17, VSM17D200Z05S075XD17, VSM17D200Z06S075XD17, VSM17D250Z05S075XD17, VSM17D250Z06S075XD17, VSM17D300Z06S100XD17, VSM17D300Z07S100XD17, VSM17D400Z08S150XD17, VSM17D500Z09S150XD17, VSM17D600Z12S150XD17
Number of Cutting Edges
2

Description

Parallelogram Milling Insert, Inscribed Circle 0.378 in, 11.65 Degrees , XDPT1703SRMH, MH, On One Side, 15 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.