Milling Insert, Parallelogram

  • Mfr # 6180172

  • Zoro # G4823213


product price:  $15.39
/ea

Key Features

Mounting Style
Screw Clamp
Insert Application
Medium
Non Ferrous (N) Compatibility
Yes
Hardened (H) Compatibility
Yes
Lead Angle
1 Degrees ANSI, 89 Degrees ISO
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6180172
Zoro #
G4823213
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
110416
Nose Radius
0.062"
Insert Thickness
0.163"
Mounting Hole Dia.
3.00mm
Through Hole Inside Dia.
3.00mm
Corner Radius
1.60mm
Cutting Edge Length
11.75mm
Thickness
0.1630 in
Width
6.95mm

Details

Mounting Style
Screw Clamp
Insert Application
Medium
Non Ferrous (N) Compatibility
Yes
Hardened (H) Compatibility
Yes
Lead Angle
1 Degrees ANSI, 89 Degrees ISO
Grade
WS40PM
Workpiece Compatibility
Cast Iron (K), Hardened (H), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Inscribed Circle
0.274 in
ISO Number
XDPT110416PDSRMM
Stainless (M) Compatibility
Yes
For Use With
VSM11 Series Shoulder Mills
Super Alloy (S) Compatibility
Yes
No. of Edges
2
Coating
AlTiN
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Insert Shape
Parallelogram
Insert Material
Carbide
Insert Style
XDPT
Chip-Breaker
Yes
Rake
18 Degrees
ANSI Number
XDPT1104SRMM
Item
Parallelogram Milling Insert
Cutting Direction
Right Hand
Series
VSM11
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Primary Material Application ISO Code
M, P, S
Secondary Material Application ISO Code
P
Finish - Machining
AlTiN
ANSI Code
XDPT1104SRMM
Material - Machining
Carbide
Manufacturer Grade
WS40PM
Insert Holding Type
Screw Clamp
Secondary Material Application
Steel
Features
MM is a Medium to Heavy-Machining Geometry and is the First Choice for General Purpose and Universal Applications
Measurement System
Metric
Number of Cutting Edges
2
Included Angle
75 Degrees
Shape
Parallelogram
Wiper Insert
Yes
Cutting Application
Medium
Clearance Angle
15 Degrees
Chip-Breaker Style
On One Side
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Chip-Breaker Code
MM
For Toolholder
VHM11D100Z02W225XD11, VHM11D150Z05S250XD11, VHM11D200Z04S300XD11, VHM11D200Z06S300XD11, VSM11D150Z04S075XD11, VSM11D150Z06S075XD11, VSM11D200Z05S075XD11, VSM11D200Z08S075XD11, VSM11D250Z06S075XD11, VSM11D250Z09S075XD11, VSM11D300Z08S100XD11, VSM11D400Z09S150XD11

Description

Parallelogram Milling Insert, Inscribed Circle 0.274 in, 18 Degrees , XDPT1104SRMM, MM, On One Side, 15 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.