Milling Insert, Hexagon

  • Mfr # 5910033

  • Zoro # G4871857


product price:  $31.49
/ea
Sold in multiples of 5 for $157.45

Key Features

Non Ferrous (N) Compatibility
No
Insert Material
Ceramic
Stainless (M) Compatibility
No
Mounting Hole Dia.
0.2087 in
Nose Radius
0.047"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5910033
Zoro #
G4871857
UPC #
-
Country of Origin
Japan

Dimensions

Mounting Hole Dia.
0.2087 in
Nose Radius
0.047"
Insert Size
535
Insert Thickness
0.219"
Cutting Edge Length
9.17mm
Thickness
0.2188 in
Through Hole Inside Dia.
0.2087 in
Corner Radius
3/64 in

Details

Non Ferrous (N) Compatibility
No
Insert Material
Ceramic
Stainless (M) Compatibility
No
Coating
Uncoated
Super Alloy (S) Compatibility
No
Mounting Style
Screw Clamp
Hardened (H) Compatibility
No
ANSI Number
HNEC535ANSN
Item
Hexagon Milling Insert
Grade
WK25YM
Lead Angle
45 Degrees
Cast Iron (K) Compatibility
Yes
Insert Shape
Hexagon
Rake
Positive
Inscribed Circle
5/8 in
Steel (P) Compatibility
No
Insert Application
Medium
Insert Style
HNEC
No. of Edges
12
Workpiece Compatibility
Cast Iron (K)
ISO Number
HNEC0905ANSN
Cutting Direction
Right Hand
For Use With
M1200 Series Face Mills
Chip-Breaker
No
Series
M1200
Number of Cutting Edges
12
Insert Holding Type
Screw Clamp
Finish - Machining
Bright (Uncoated)
Cutting Application
Medium Cutting
Included Angle
120 Degrees
Primary Material Application ISO Code
K
Measurement System
Fractional Inch
ANSI Code
HNEC535ANSN
Wiper Insert
Yes
Hole Type
70 Degrees to 90 Degrees Double Countersink Hole
Material - Machining
Carbide
Clearance Angle
0 Degrees
Primary Material Application
Cast Iron
Shape
Hexagon
Manufacturer Grade
WK25YM

Description

Hexagon Milling Insert, Inscribed Circle 5/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.