Milling Insert, Diamond

  • Mfr # 2020715

  • Zoro # G4766190


product price:  $9.39
/ea

Key Features

Coating
Al2O3
Mounting Style
Screw Clamp
ISO Number
CPNT080308T
Insert Size
2522
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2020715
Zoro #
G4766190
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
2522
Insert Thickness
0.1250"
Nose Radius
0.032"
Mounting Hole Dia.
0.1339 in
Thickness
0.1250 in
Corner Radius
1/32 in
Through Hole Inside Dia.
0.1339 in
Cutting Edge Length
8.06mm

Details

Coating
Al2O3
Mounting Style
Screw Clamp
ISO Number
CPNT080308T
Rake
Positive
Grade
TN7535
Insert Style
CPNT
Insert Shape
Diamond
Stainless (M) Compatibility
Yes
ANSI Number
CPNT2522T
Cast Iron (K) Compatibility
Yes
Lead Angle
90 Degrees
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Inscribed Circle
5/16 in
Steel (P) Compatibility
Yes
Item
Diamond Milling Insert
Insert Material
Carbide
Insert Application
Medium
For Use With
M16 Series Slotting Mills
No. of Edges
2
Super Alloy (S) Compatibility
No
Chip-Breaker
Yes
Finish - Machining
Al2O3
Measurement System
Fractional Inch
Included Angle
80 Degrees
Primary Material Application
Steel
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Secondary Material Application ISO Code
K, M
Series
M16
Cutting Application
Medium
Primary Material Application ISO Code
P
Secondary Material Application
Cast Iron, Stainless Steel
Chip-Breaker Style
On One Side
Shape
Rhombic
Number of Cutting Edges
2
Clearance Angle
11 Degrees
ANSI Code
CPNT2522T
Manufacturer Grade
TN7535
Material - Machining
Carbide
Coating Process
CVD
Insert Holding Type
Screw Clamp

Description

Diamond Milling Insert, Inscribed Circle 5/16 in, Positive, CPNT2522T, On One Side, 11 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.