Milling Insert, Parallelogram

  • Mfr # 6180213

  • Zoro # G4799702


product price:  $19.39
/ea
Sold in multiples of 5 for $96.95

Key Features

Insert Application
Medium
Lead Angle
1 Degrees ANSI, 89 Degrees ISO
Steel (P) Compatibility
Yes
For Use With
VSM17 Series Shoulder Mills
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6180213
Zoro #
G4799702
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
0.193"
Mounting Hole Dia.
4.40mm
Insert Size
170412
Nose Radius
0.047"
Cutting Edge Length
16.71mm
Width
9.60mm
Corner Radius
1.20mm
Through Hole Inside Dia.
4.40mm
Thickness
0.1930 in

Details

Insert Application
Medium
Lead Angle
1 Degrees ANSI, 89 Degrees ISO
Steel (P) Compatibility
Yes
For Use With
VSM17 Series Shoulder Mills
Chip-Breaker
Yes
Hardened (H) Compatibility
Yes
Item
Parallelogram Milling Insert
Insert Shape
Parallelogram
ANSI Number
XDPT1703SRMM
Grade
WS40PM
Insert Material
Carbide
Super Alloy (S) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
Stainless (M) Compatibility
Yes
No. of Edges
2
Insert Style
XDPT
Workpiece Compatibility
Cast Iron (K), Hardened (H), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Rake
11.65 Degrees
Mounting Style
Screw Clamp
Inscribed Circle
0.378 in
Cutting Direction
Right Hand
Coating
AlTiN
ISO Number
XDPT170412PESRMM
Cast Iron (K) Compatibility
Yes
Series
VSM17
Primary Material Application ISO Code
M, P, S
Clearance Angle
15 Degrees
Finish - Machining
AlTiN
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Chip-Breaker Code
MM
Insert Holding Type
Screw Clamp
Manufacturer Grade
WS40PM
Number of Cutting Edges
2
Secondary Material Application ISO Code
P
Secondary Material Application
Steel
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Chip-Breaker Style
On One Side
ANSI Code
XDPT1703SRMM
Cutting Application
Medium
Wiper Insert
Yes
Features
MM is a Medium to Heavy-Machining Geometry and is the First Choice for General Purpose and Universal Applications
For Toolholder
VHM17D200Z04S350XD17, VHM17D200Z04S550XD17, VHM17D200Z05S550XD17, VHM17D250Z04S450XD17, VHM17D250Z05S450XD17, VSM17D150Z04S075XD17, VSM17D200Z04S075XD17, VSM17D200Z05S075XD17, VSM17D200Z06S075XD17, VSM17D250Z05S075XD17, VSM17D250Z06S075XD17, VSM17D300Z06S100XD17, VSM17D300Z07S100XD17, VSM17D400Z08S150XD17, VSM17D500Z09S150XD17, VSM17D600Z12S150XD17
Material - Machining
Carbide
Measurement System
Metric
Included Angle
75 Degrees
Shape
Parallelogram

Description

Parallelogram Milling Insert, Inscribed Circle 0.378 in, 11.65 Degrees , XDPT1703SRMM, MM, On One Side, 15 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.