Milling Insert, Round

  • Mfr # 5542340

  • Zoro # G4762998


product price:  $19.29
/ea
Sold in multiples of 5 for $96.45

Key Features

Cutting Direction
Neutral
Inscribed Circle
0.4724 in
Nose Radius
0.236"
ISO Number
RNPJ1204M0SMH
Steel (P) Compatibility
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5542340
Zoro #
G4762998
UPC #
-
Country of Origin
Israel

Dimensions

Nose Radius
0.236"
Insert Size
1204M0
Mounting Hole Dia.
5.00mm
Insert Thickness
0.187"
Thickness
0.1869 in
Through Hole Inside Dia.
5.00mm
Cutting Edge Length
12.00mm

Details

Cutting Direction
Neutral
Inscribed Circle
0.4724 in
ISO Number
RNPJ1204M0SMH
Steel (P) Compatibility
Yes
Coating
AlCrTiN
Non Ferrous (N) Compatibility
No
No. of Edges
12
Cast Iron (K) Compatibility
Yes
Grade
WP40PM
For Use With
M200 Series Copy Mills
Insert Style
RNPJ
Rake
Positive
Stainless (M) Compatibility
Yes
Chip-Breaker
Yes
Item
Round Milling Insert
Hardened (H) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Mounting Style
Screw Clamp
Insert Material
Carbide
ANSI Number
RNPJ1204M0SMH
Workpiece Compatibility
Cast Iron (K), Hardened (H), Stainless (M), Steel (P), Super Alloy (S)
Insert Application
Roughing
Insert Shape
Round
Series
M200
Primary Material Application
Stainless Steel, Steel
Hole Type
70 Degrees to 90 Degrees Double Countersink Hole
Shape
Round
Chip-Breaker Code
MH
Manufacturer Grade
WP40PM
ANSI Code
RNPJ1204M0SMH
Cutting Application
Milling
Secondary Material Application
Nickel, Titanium
Secondary Material Application ISO Code
S
Finish - Machining
AlCrTiN
Number of Cutting Edges
2
Chip-Breaker Style
Double Sided
Primary Material Application ISO Code
M, P
Coating Process
PVD
Insert Holding Type
Screw Clamp
Measurement System
Metric
Cutting Edge
Honed and T-Land
Material - Machining
Carbide
For Toolholder
M200D150Z04S050RN12, M200D200Z04S075RN12, M200D200Z05S075RN12, M200D250Z07S075RN12, M200D300Z08S100RN12, M200D400Z09S150RN12
Clearance Angle
0 Degrees

Description

Round Milling Insert, Inscribed Circle 0.4724 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.