Milling Insert, Round

  • Mfr # 2957429

  • Zoro # G4872259


product price:  $11.29
/ea
Sold in multiples of 5 for $56.45

Key Features

Coating
ALOX-SN
Steel (P) Compatibility
No
Mounting Style
Screw Clamp
Insert Shape
Round
Insert Style
RDMT
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2957429
Zoro #
G4872259
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
1003M0
Nose Radius
0.197"
Mounting Hole Dia.
4.40mm
Insert Thickness
0.1250"
Cutting Edge Length
10.00mm
Thickness
0.1250 in
Through Hole Inside Dia.
4.40mm

Details

Coating
ALOX-SN
Steel (P) Compatibility
No
Mounting Style
Screw Clamp
Insert Shape
Round
Insert Style
RDMT
Insert Application
Medium
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
No
No. of Edges
1
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Super Alloy (S) Compatibility
Yes
Cast Iron (K) Compatibility
No
ANSI Number
RDMT1003M0T
Cutting Direction
Neutral
Chip-Breaker
Yes
Inscribed Circle
0.3937 in
Grade
TN6525
ISO Number
RDMT1003M0T
Insert Material
Carbide
Item
Round Milling Insert
Rake
Positive
For Use With
M100 Series Copy Mills
Hardened (H) Compatibility
No
Series
M100
For Toolholder
M100D075Z02W075RD10, M100D075Z02W075RD10L453, M100D075Z02W100RD10, M100D075Z02W100RD10L628, M100D100Z02W100RD10, M100D100Z02W125RD10
ANSI Code
RDMT1003M0T
Finish - Machining
TiAlN
Coating Process
PVD
Secondary Material Application
Cast Iron, Stainless Steel
Number of Cutting Edges
1
Shape
Round
Cutting Edge
T-Land
Primary Material Application
Steel
Material - Machining
Carbide
Secondary Material Application ISO Code
K, M
Manufacturer Grade
TN6525
Insert Holding Type
Screw Clamp
Clearance Angle
15 Degrees
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Cutting Application
Milling
Primary Material Application ISO Code
P
Chip-Breaker Style
On One Side
Measurement System
Metric

Description

Round Milling Insert, Inscribed Circle 0.3937 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.