Milling Insert, Rectangle

  • Mfr # 5358408

  • Zoro # G4805923


product price:  $123.99
/ea
Free Shipping & Returns

Key Features

Insert Shape
Rectangle
Inscribed Circle
0.380 in
Insert Style
SDR
Hardened (H) Compatibility
No
Nose Radius
0.031"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5358408
Zoro #
G4805923
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
0.031"
Insert Size
100031
Insert Thickness
0.251"
Thickness
0.2510 in
Corner Radius
1/32 in
Cutting Edge Length
7/8 in
Width
3/8 in

Details

Insert Shape
Rectangle
Inscribed Circle
0.380 in
Insert Style
SDR
Hardened (H) Compatibility
No
Rake
Positive
Grade
WDN00U
Mounting Style
Clamp
Steel (P) Compatibility
No
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
No
ISO Number
SDR100031E1W4
Lead Angle
0.25 Degrees ANSI, 89.75 Degrees ISO
For Use With
SuperFeed Series Face Mills
Stainless (M) Compatibility
No
No. of Edges
1
Non Ferrous (N) Compatibility
Yes
ANSI Number
SDR100031E1W4
Item
Milling Insert
Workpiece Compatibility
Nonferrous (N)
Coating
Uncoated
Cutting Direction
Right Hand
Insert Material
PCD
Insert Application
Finishing
Chip-Breaker
No
Series
SuperFeed
Primary Material Application ISO Code
N, S
Insert Holding Type
Clamp
Cutting Application
Milling
Clearance Angle
5 Degrees
For Toolholder
WSSEM02502RH, WSSEM03203RH, WSSEM04004RH, WSSEM05005RH
Included Angle
90 Degrees
Finish - Machining
Bright (Uncoated)
Manufacturer Grade
WDN00U
Number of Cutting Edges
1
Shape
Dov-Lok
Measurement System
Fractional Inch
ANSI Code
SDR100031E1W4
Material - Machining
Diamond
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium, Nickel, Titanium

Description

Milling Insert, Inscribed Circle 0.380 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.