Milling Insert, Parallelogram

  • Mfr # 5415549

  • Zoro # G4811821


product price:  $18.19
/ea
Sold in multiples of 10 for $181.90

Key Features

Insert Style
XDCT
Insert Application
Finishing
Nose Radius
0.031"
Non Ferrous (N) Compatibility
No
ISO Number
XDCT110408PDERML
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5415549
Zoro #
G4811821
UPC #
-
Country of Origin
United States

Dimensions

Nose Radius
0.031"
Insert Size
110408
Mounting Hole Dia.
3.00mm
Insert Thickness
0.157"
Thickness
0.1570 in
Through Hole Inside Dia.
3.00mm
Width
6.90mm
Corner Radius
0.80mm
Cutting Edge Length
11.73mm

Details

Insert Style
XDCT
Insert Application
Finishing
Non Ferrous (N) Compatibility
No
ISO Number
XDCT110408PDERML
Item
Parallelogram Milling Insert
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Steel (P) Compatibility
No
No. of Edges
2
Cutting Direction
Right Hand
For Use With
VSM11 Series Shoulder Mills
Super Alloy (S) Compatibility
Yes
Lead Angle
1 Degrees ANSI, 89 Degrees ISO
Mounting Style
Screw Clamp
Rake
15.08 Degrees
Insert Material
Carbide
Coating
Al2O3
Insert Shape
Parallelogram
Inscribed Circle
0.272 in
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
Grade
WK15CM
ANSI Number
XDCT1102ERML
Chip-Breaker
Yes
Series
VSM11
Insert Holding Type
Screw Clamp
Material - Machining
Carbide
Cutting Application
Finishing
Primary Material Application ISO Code
K
Measurement System
Metric
Finish - Machining
Al2O3
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Manufacturer Grade
WK15CM
Features
ML is a Light to Medium-Machining Geometry and is the First Choice for Stainless Steel and Titanium Materials
ANSI Code
XDCT1102ERML
Primary Material Application
Cast Iron
Clearance Angle
15 Degrees
Number of Cutting Edges
2
Included Angle
75 Degrees
Shape
Parallelogram
For Toolholder
VSM11D150Z04S075XD11, VSM11D150Z06S075XD11, VSM11D200Z05S075XD11, VSM11D200Z08S075XD11, VSM11D250Z06S075XD11, VSM11D250Z09S075XD11, VSM11D300Z08S100XD11, VSM11D400Z09S150XD11, VSM11D600Z07S150XD11
Coating Process
CVD
Chip-Breaker Style
On One Side
Chip-Breaker Code
ML
Wiper Insert
Yes

Description

Parallelogram Milling Insert, Inscribed Circle 0.272 in, 15.08 Degrees , XDCT1102ERML, ML, On One Side, 15 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.