Milling Insert, Rectangle

  • Mfr # 5883099

  • Zoro # G4774152


product price:  $23.99
/ea
Sold in multiples of 10 for $239.90

Key Features

Lead Angle
75 Degrees
Insert Style
XNPU
Chip-Breaker
Yes
Mounting Hole Dia.
4.65mm
Hardened (H) Compatibility
No
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5883099
Zoro #
G4774152
UPC #
-
Country of Origin
Japan

Dimensions

Mounting Hole Dia.
4.65mm
Nose Radius
0.032"
Insert Size
15T608
Insert Thickness
0.271"
Through Hole Inside Dia.
4.65mm
Cutting Edge Length
15.30mm
Corner Radius
1/32 in
Width
10.00mm
Thickness
0.2710 in

Details

Lead Angle
75 Degrees
Insert Style
XNPU
Chip-Breaker
Yes
Hardened (H) Compatibility
No
ANSI Number
XNPU1502ERML
Inscribed Circle
0.394 in
Mounting Style
Screw Clamp
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Stainless (M)
Grade
WU35PM
ISO Number
XNPU15T608ERML
For Use With
VSM490-15 Series Shoulder Mills
Insert Material
Carbide
Steel (P) Compatibility
No
Stainless (M) Compatibility
Yes
Coating
Tin
Item
Milling Insert
Rake
Positive
Super Alloy (S) Compatibility
No
Cutting Direction
Right Hand
Insert Shape
Rectangle
Insert Application
Finishing
No. of Edges
4
Cast Iron (K) Compatibility
No
Series
VSM490-15
Insert Holding Type
Screw Clamp
For Toolholder
VSM490D150Z05S050XN15, VSM490D200Z05S075XN15, VSM490D200Z06S075XN15, VSM490D250Z05S075XN15, VSM490D250Z06S075XN15, VSM490D250Z07S100XN15, VSM490D300Z07S100XN15, VSM490D300Z09S100XN15, VSM490D400Z08S150XN15, VSM490D400Z11S150XN15, VSM490D500Z09S150XN15, VSM490D500Z12S150XN15, VSM490D600Z10S200XN15
Chip-Breaker Style
Double Sided
Hole Type
40 Degrees to 60 Degrees Double Countersink Hole
Cutting Application
Milling
ANSI Code
XNPU1502ERML
Coating Process
PVD
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Finish - Machining
TiN
Clearance Angle
0 Degrees
Chip-Breaker Code
ML
Number of Cutting Edges
4
Included Angle
90 Degrees
Material - Machining
Carbide
Primary Material Application ISO Code
M, P, S
Manufacturer Grade
WU35PM
Shape
Rectangle
Measurement System
Fractional Inch

Description

Milling Insert, Inscribed Circle 0.394 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.