Milling Insert, Rectangle

  • Mfr # 5358452

  • Zoro # G4766050


product price:  $124.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Clamp
Cast Iron (K) Compatibility
No
Grade
WDN00U
Rake
Positive
Insert Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5358452
Zoro #
G4766050
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
100031
Insert Thickness
0.221"
Nose Radius
0.031"
Width
1/4 in
Thickness
0.2210 in
Corner Radius
1/32 in
Cutting Edge Length
0.8500 in

Details

Mounting Style
Clamp
Cast Iron (K) Compatibility
No
Grade
WDN00U
Rake
Positive
Insert Shape
Rectangle
Steel (P) Compatibility
No
ANSI Number
EDR100031E1W4
Lead Angle
0.25 Degrees ANSI, 89.75 Degrees ISO
Workpiece Compatibility
Nonferrous (N)
Inscribed Circle
0.250 in
Insert Application
Finishing
Hardened (H) Compatibility
No
Coating
Uncoated
For Use With
SuperFeed Series Face Mills
No. of Edges
1
Item
Milling Insert
Cutting Direction
Right Hand
Non Ferrous (N) Compatibility
Yes
Super Alloy (S) Compatibility
No
ISO Number
EDR100031E1W4
Insert Style
EDR
Insert Material
PCD
Stainless (M) Compatibility
No
Chip-Breaker
No
Series
SuperFeed
Clearance Angle
5 Degrees
Shape
Dov-Lok
Primary Material Application ISO Code
N, S
Material - Machining
Diamond
Included Angle
90 Degrees
Cutting Application
Milling
Number of Cutting Edges
1
ANSI Code
EDR100031E1W4
For Toolholder
WSSEM02502RH, WSSEM03203RH, WSSEM04004RH, WSSEM05005RH
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium, Nickel, Titanium
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
Manufacturer Grade
WDN00U
Insert Holding Type
Clamp

Description

Milling Insert, Inscribed Circle 0.250 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.