Milling Insert, Square

  • Mfr # 5903650

  • Zoro # G7686189


product price:  $22.39
/ea
Sold in multiples of 10 for $223.90

Key Features

Cast Iron (K) Compatibility
Yes
Cutting Direction
Right Hand
Mounting Hole Dia.
0.1969 in
Insert Material
Carbide
ANSI Number
123506601
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5903650
Zoro #
G7686189
UPC #
-
Country of Origin
United States

Dimensions

Mounting Hole Dia.
0.1969 in
Insert Thickness
0.125"
Cutting Edge Length
12.70mm
Through Hole Inside Dia.
0.1969 in
Thickness
0.1252 in

Details

Cast Iron (K) Compatibility
Yes
Cutting Direction
Right Hand
Insert Material
Carbide
ANSI Number
123506601
For Use With
M95 Series Slotting Mills
Item
Square Milling Insert
Super Alloy (S) Compatibility
No
Insert Application
Medium
Steel (P) Compatibility
No
Coating
Al2O3
No. of Edges
4
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
No
Hardened (H) Compatibility
No
Mounting Style
Screw Clamp
Insert Style
SNHX
Rake
Positive
Grade
WK15CM
ISO Number
123506601
Lead Angle
0 Degrees
Workpiece Compatibility
Cast Iron (K)
Inscribed Circle
1/2 in
Insert Shape
Square
Chip-Breaker
No
Series
M95
Primary Material Application ISO Code
K
Insert Holding Type
Screw Clamp
Coating Process
CVD
Shape
Square
Cutting Application
Milling
Material - Machining
Carbide
Number of Cutting Edges
4
Measurement System
Fractional Inch
ANSI Code
123506601
Finish - Machining
Al2O3
Manufacturer Grade
WK15CM
Primary Material Application
Cast Iron
For Toolholder
12299510400, 12299515500, 12299515600, 12299515700, 12299515800, 12299520400, 12299525500, 12299525600, 12299525700, 12299525800, 12299526000, 12299530400, 12299535500, 12299535600, 12299535800, 12299536000, 12299545800, 12299546000
Included Angle
90 Degrees
Clearance Angle
0 Degrees

Description

Square Milling Insert, Inscribed Circle 1/2 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.