Milling Insert, Hexagon

  • Mfr # 5895783

  • Zoro # G4788021


product price:  $20.15
/ea
Sold in multiples of 5 for $100.75

Key Features

Insert Application
Medium
Non Ferrous (N) Compatibility
No
Grade
WP40PM
Insert Thickness
0.1563"
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5895783
Zoro #
G4788021
UPC #
-
Country of Origin
Germany

Dimensions

Insert Thickness
0.1563"
Nose Radius
0.039"
Insert Size
06T3
Mounting Hole Dia.
4.40mm
Corner Radius
0.98mm
Thickness
0.1563 in
Through Hole Inside Dia.
4.40mm

Details

Insert Application
Medium
Non Ferrous (N) Compatibility
No
Grade
WP40PM
Item
Hexagon Milling Insert
Chip-Breaker
Yes
Insert Material
Carbide
Cutting Direction
Right Hand
Steel (P) Compatibility
Yes
Rake
Positive
Super Alloy (S) Compatibility
Yes
Hardened (H) Compatibility
No
ANSI Number
HPGT225DZENGD
No. of Edges
6
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
Yes
ISO Number
HPGT06T3DZENGD
Inscribed Circle
0.4321 in
Insert Style
HPGT
Lead Angle
30 Degrees ANSI, 60 Degrees ISO
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Mounting Style
Screw Clamp
For Use With
M640 Series Face Mills
Coating
AlCrTiN
Insert Shape
Hexagon
Series
M640
Measurement System
Metric
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Primary Material Application ISO Code
M, P
For Toolholder
M640D200Z05S075HP06, M640D250Z06S100HP06, M640D300Z07S100HP06, M640D400Z09S125HP06
Secondary Material Application
Nickel, Titanium
Finish - Machining
AlCrTiN
Chip-Breaker Code
GD
Clearance Angle
11 Degrees
Cutting Application
Medium Cutting
ANSI Code
HPGT225DZENGD
Primary Material Application
Stainless Steel, Steel
Shape
Hexagon
Chip-Breaker Style
On One Side
Manufacturer Grade
WP40PM
Included Angle
120 Degrees
Secondary Material Application ISO Code
S
Material - Machining
Carbide
Number of Cutting Edges
6
Coating Process
PVD
Insert Holding Type
Screw Clamp

Description

Hexagon Milling Insert, Inscribed Circle 0.4321 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.