Milling Insert, Rectangle

  • Mfr # 5873415

  • Zoro # G4781213


product price:  $22.69
/ea

Key Features

Insert Shape
Rectangle
Nose Radius
0.032"
Grade
WP25PM
Super Alloy (S) Compatibility
Yes
ANSI Number
XNPU1502SRMM
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5873415
Zoro #
G4781213
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
0.032"
Insert Thickness
0.271"
Mounting Hole Dia.
4.65mm
Insert Size
15T608
Cutting Edge Length
15.30mm
Width
10.00mm
Through Hole Inside Dia.
4.65mm
Corner Radius
1/32 in
Thickness
0.2710 in

Details

Insert Shape
Rectangle
Grade
WP25PM
Super Alloy (S) Compatibility
Yes
ANSI Number
XNPU1502SRMM
Non Ferrous (N) Compatibility
No
Rake
Positive
Item
Milling Insert
Insert Material
Carbide
For Use With
VSM490-15 Series Shoulder Mills
Insert Style
XNPU
Coating
AlTiN
Insert Application
Medium
Lead Angle
90 Degrees
Cutting Direction
Right Hand
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
Inscribed Circle
0.394 in
ISO Number
XNPU15T608SRMM
Cast Iron (K) Compatibility
No
Mounting Style
Screw Clamp
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Hardened (H) Compatibility
No
Chip-Breaker
Yes
No. of Edges
4
Series
VSM490-15
Included Angle
90 Degrees
Clearance Angle
0 Degrees
Chip-Breaker Style
Double Sided
Chip-Breaker Code
MM
Material - Machining
Carbide
Hole Type
40 Degrees to 60 Degrees Double Countersink Hole
Secondary Material Application ISO Code
H, K
Secondary Material Application
Cast Iron, Hardened Steel
Insert Holding Type
Screw Clamp
Coating Process
PVD
Finish - Machining
AlTiN
Primary Material Application ISO Code
M, P, S
ANSI Code
XNPU1502SRMM
Cutting Application
Milling
Measurement System
Fractional Inch
For Toolholder
VSM490D150Z05S050XN15, VSM490D200Z05S075XN15, VSM490D200Z06S075XN15, VSM490D250Z05S075XN15, VSM490D250Z06S075XN15, VSM490D250Z07S100XN15, VSM490D300Z07S100XN15, VSM490D300Z09S100XN15, VSM490D400Z08S150XN15, VSM490D400Z11S150XN15, VSM490D500Z09S150XN15, VSM490D500Z12S150XN15, VSM490D600Z10S200XN15
Number of Cutting Edges
4
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Manufacturer Grade
WP25PM
Shape
Rectangle

Description

Milling Insert, Inscribed Circle 0.394 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.