Milling Insert, Parallelogram

  • Mfr # 5642232

  • Zoro # G4830791


product price:  $15.29
/ea
Sold in multiples of 10 for $152.90

Key Features

Insert Style
XDPT
Insert Material
Carbide
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Inscribed Circle
0.272 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5642232
Zoro #
G4830791
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
0.047"
Insert Size
110421
Insert Thickness
0.157"
Mounting Hole Dia.
3.00mm
Through Hole Inside Dia.
3.00mm
Thickness
0.1570 in
Corner Radius
1.20mm
Cutting Edge Length
11.74mm
Width
6.90mm

Details

Insert Style
XDPT
Insert Material
Carbide
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Inscribed Circle
0.272 in
Steel (P) Compatibility
Yes
Item
Parallelogram Milling Insert
ANSI Number
XDPT1103SRMM
Rake
13.5 Degrees
Workpiece Compatibility
Cast Iron (K), Hardened (H), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
For Use With
VSM11 Series Shoulder Mills
ISO Number
XDPT110412PDSRMM
Lead Angle
1 Degrees ANSI, 89 Degrees ISO
Chip-Breaker
Yes
Grade
WP40PM
Mounting Style
Screw Clamp
Hardened (H) Compatibility
Yes
Stainless (M) Compatibility
Yes
Insert Application
Medium
Cutting Direction
Right Hand
Insert Shape
Parallelogram
Coating
AlCrTiN
Non Ferrous (N) Compatibility
Yes
No. of Edges
2
Series
VSM11
Primary Material Application
Stainless Steel, Steel
Included Angle
75 Degrees
Chip-Breaker Code
MM
Features
MM is a Medium to Heavy-Machining Geometry and is the First Choice for General Purpose and Universal Applications
Secondary Material Application
Nickel, Titanium
Secondary Material Application ISO Code
S
Measurement System
Metric
For Toolholder
VSM11D150Z04S075XD11, VSM11D150Z06S075XD11, VSM11D200Z05S075XD11, VSM11D200Z08S075XD11, VSM11D250Z06S075XD11, VSM11D250Z09S075XD11, VSM11D300Z08S100XD11, VSM11D400Z09S150XD11, VSM11D600Z07S150XD11
Manufacturer Grade
WP40PM
Wiper Insert
Yes
Primary Material Application ISO Code
M, P
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Finish - Machining
AlCrTiN
Material - Machining
Carbide
Clearance Angle
15 Degrees
Number of Cutting Edges
2
Chip-Breaker Style
On One Side
Shape
Parallelogram
ANSI Code
XDPT1103SRMM
Coating Process
PVD
Cutting Application
Medium
Insert Holding Type
Screw Clamp

Description

Parallelogram Milling Insert, Inscribed Circle 0.272 in, 13.5 Degrees , XDPT1103SRMM, MM, On One Side, 15 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.