Milling Insert, Rectangle

  • Mfr # 5873482

  • Zoro # G4833759


product price:  $29.19
/ea
Sold in multiples of 10 for $291.90

Key Features

Stainless (M) Compatibility
Yes
Grade
WP40PM
Hardened (H) Compatibility
No
Insert Style
XNGU
Insert Application
Finishing
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5873482
Zoro #
G4833759
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
0.271"
Insert Size
15T608
Nose Radius
0.032"
Mounting Hole Dia.
4.65mm
Through Hole Inside Dia.
4.65mm
Cutting Edge Length
15.30mm
Width
10.00mm
Thickness
0.2710 in
Corner Radius
1/32 in

Details

Stainless (M) Compatibility
Yes
Grade
WP40PM
Hardened (H) Compatibility
No
Insert Style
XNGU
Insert Application
Finishing
Insert Shape
Rectangle
Mounting Style
Screw Clamp
Coating
AlCrTiN
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
No
ANSI Number
XNGU1502ERML
Inscribed Circle
0.394 in
Cutting Direction
Right Hand
Item
Milling Insert
Chip-Breaker
Yes
Workpiece Compatibility
Stainless (M)
Insert Material
Carbide
Cast Iron (K) Compatibility
No
For Use With
VSM490-15 Series Shoulder Mills
Rake
Positive
Super Alloy (S) Compatibility
No
No. of Edges
4
Lead Angle
75 Degrees
ISO Number
XNGU15T608ERML
Series
VSM490-15
Insert Holding Type
Screw Clamp
Number of Cutting Edges
4
Secondary Material Application ISO Code
S
Cutting Application
Milling
Measurement System
Fractional Inch
Finish - Machining
AlCrTiN
Wiper Insert
Yes
For Toolholder
VSM490D150Z05S050XN15, VSM490D200Z05S075XN15, VSM490D200Z06S075XN15, VSM490D250Z05S075XN15, VSM490D250Z06S075XN15, VSM490D250Z07S100XN15, VSM490D300Z07S100XN15, VSM490D300Z09S100XN15, VSM490D400Z08S150XN15, VSM490D400Z11S150XN15, VSM490D500Z09S150XN15, VSM490D500Z12S150XN15, VSM490D600Z10S200XN15
Chip-Breaker Code
ML
Clearance Angle
0 Degrees
Manufacturer Grade
WP40PM
Coating Process
PVD
ANSI Code
XNGU1502ERML
Primary Material Application
Stainless Steel, Steel
Secondary Material Application
Nickel, Titanium
Primary Material Application ISO Code
M, P
Chip-Breaker Style
Double Sided
Hole Type
40 Degrees to 60 Degrees Double Countersink Hole
Material - Machining
Carbide
Shape
Rectangle
Included Angle
90 Degrees

Description

Milling Insert, Inscribed Circle 0.394 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.