Milling Insert, Rectangle

  • Mfr # 5883097

  • Zoro # G4759629


product price:  $22.69
/ea
Sold in multiples of 10 for $226.90

Key Features

ANSI Number
XNPU1502ERML
Mounting Hole Dia.
4.65mm
Insert Style
XNPU
Inscribed Circle
0.394 in
Workpiece Compatibility
Stainless (M)
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5883097
Zoro #
G4759629
UPC #
-
Country of Origin
Japan

Dimensions

Mounting Hole Dia.
4.65mm
Insert Size
15T608
Nose Radius
0.032"
Insert Thickness
0.271"
Thickness
0.2710 in
Width
10.00mm
Through Hole Inside Dia.
4.65mm
Corner Radius
1/32 in
Cutting Edge Length
15.30mm

Details

ANSI Number
XNPU1502ERML
Insert Style
XNPU
Inscribed Circle
0.394 in
Item
Milling Insert
Workpiece Compatibility
Stainless (M)
Insert Shape
Rectangle
Mounting Style
Screw Clamp
Cast Iron (K) Compatibility
No
Grade
WP25PM
Stainless (M) Compatibility
Yes
Insert Application
Finishing
Cutting Direction
Right Hand
Steel (P) Compatibility
No
Super Alloy (S) Compatibility
No
Coating
AlTiN
ISO Number
XNPU15T608ERML
Rake
Positive
For Use With
VSM490-15 Series Shoulder Mills
Lead Angle
75 Degrees
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Insert Material
Carbide
Chip-Breaker
Yes
No. of Edges
4
Series
VSM490-15
Chip-Breaker Style
Double Sided
Coating Process
PVD
Hole Type
40 Degrees to 60 Degrees Double Countersink Hole
Number of Cutting Edges
4
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Chip-Breaker Code
ML
Clearance Angle
0 Degrees
Finish - Machining
AlTiN
Secondary Material Application ISO Code
H, K
Manufacturer Grade
WP25PM
Included Angle
90 Degrees
Cutting Application
Milling
For Toolholder
VSM490D150Z05S050XN15, VSM490D200Z05S075XN15, VSM490D200Z06S075XN15, VSM490D250Z05S075XN15, VSM490D250Z06S075XN15, VSM490D250Z07S100XN15, VSM490D300Z07S100XN15, VSM490D300Z09S100XN15, VSM490D400Z08S150XN15, VSM490D400Z11S150XN15, VSM490D500Z09S150XN15, VSM490D500Z12S150XN15, VSM490D600Z10S200XN15
Measurement System
Fractional Inch
Shape
Rectangle
ANSI Code
XNPU1502ERML
Insert Holding Type
Screw Clamp
Secondary Material Application
Cast Iron, Hardened Steel
Material - Machining
Carbide
Primary Material Application ISO Code
M, P, S

Description

Milling Insert, Inscribed Circle 0.394 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.