Milling Insert, Round

  • Mfr # 5276474

  • Zoro # G4858773


product price:  $21.19
/ea
Sold in multiples of 5 for $105.95

Key Features

Grade
WP25PM
Nose Radius
0.315"
Super Alloy (S) Compatibility
Yes
Hardened (H) Compatibility
Yes
Insert Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5276474
Zoro #
G4858773
UPC #
-
Country of Origin
Germany

Dimensions

Nose Radius
0.315"
Insert Size
1605M0
Mounting Hole Dia.
5.80mm
Insert Thickness
0.217"
Cutting Edge Length
16.00mm
Thickness
0.2173 in
Through Hole Inside Dia.
5.80mm

Details

Grade
WP25PM
Super Alloy (S) Compatibility
Yes
Hardened (H) Compatibility
Yes
Insert Material
Carbide
Insert Style
RNPJ
Rake
Positive
ISO Number
RNPJ1605M0SMH
Insert Shape
Round
Mounting Style
Screw Clamp
Stainless (M) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Hardened (H), Stainless (M), Steel (P), Super Alloy (S)
Item
Round Milling Insert
Coating
AlTiN
Cast Iron (K) Compatibility
Yes
For Use With
M200 Series Copy Mills
Cutting Direction
Neutral
ANSI Number
RNPJ1605M0SMH
Insert Application
Roughing
Inscribed Circle
5/8 in
Steel (P) Compatibility
Yes
Chip-Breaker
Yes
No. of Edges
12
Non Ferrous (N) Compatibility
No
Series
M200
Secondary Material Application ISO Code
H, K
Shape
Round
Clearance Angle
0 Degrees
Measurement System
Metric
Coating Process
PVD
Material - Machining
Carbide
Chip-Breaker Style
Double Sided
Primary Material Application ISO Code
M, P, S
Chip-Breaker Code
MH
Finish - Machining
AlTiN
For Toolholder
M200D200Z04S075RN16, M200D250Z05S100RN16, M200D300Z05S100RN16, M200D300Z07S100RN16, M200D400Z06S150RN16, M200D400Z08S150RN16
Cutting Edge
Honed and T-Land
Number of Cutting Edges
2
Insert Holding Type
Screw Clamp
Secondary Material Application
Cast Iron, Hardened Steel
ANSI Code
RNPJ1605M0SMH
Manufacturer Grade
WP25PM
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Cutting Application
Milling
Hole Type
70 Degrees to 90 Degrees Double Countersink Hole

Description

Round Milling Insert, Inscribed Circle 5/8 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.