Milling Insert, Round

  • Mfr # 6344113

  • Zoro # G4831878


product price:  $19.59
/ea
Sold in multiples of 5 for $97.95

Key Features

Inscribed Circle
0.4724 in
Nose Radius
0.236"
Rake
10 Degrees
Super Alloy (S) Compatibility
Yes
Insert Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6344113
Zoro #
G4831878
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
0.236"
Mounting Hole Dia.
5.00mm
Insert Thickness
0.187"
Insert Size
1204M0
Through Hole Inside Dia.
5.00mm
Cutting Edge Length
12.00mm
Thickness
0.1869 in

Details

Inscribed Circle
0.4724 in
Rake
10 Degrees
Super Alloy (S) Compatibility
Yes
Insert Material
Carbide
ANSI Number
RNPJ1204M0SMM
Hardened (H) Compatibility
Yes
No. of Edges
12
Cutting Direction
Right Hand
For Use With
M200 Series Copy Mills
ISO Number
RNPJ1204M0SMM
Item
Round Milling Insert
Cast Iron (K) Compatibility
Yes
Insert Style
RNPJ
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
Insert Shape
Round
Chip-Breaker
Yes
Mounting Style
Screw Clamp
Grade
WS40PM
Workpiece Compatibility
Cast Iron (K), Hardened (H), Stainless (M), Steel (P), Super Alloy (S)
Insert Application
Medium
Coating
AlTiN
Non Ferrous (N) Compatibility
No
Series
M200
Cutting Edge
Honed and T-Land
Shape
Round
Material - Machining
Carbide
Hole Type
70 Degrees to 90 Degrees Double Countersink Hole
Number of Cutting Edges
2
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Clearance Angle
0 Degrees
Primary Material Application ISO Code
M, P, S
Insert Holding Type
Screw Clamp
Secondary Material Application
Steel
Finish - Machining
AlTiN
Cutting Application
Milling
Secondary Material Application ISO Code
P
For Toolholder
M200D150Z04S050RN12, M200D200Z04S075RN12, M200D200Z05S075RN12, M200D250Z07S075RN12, M200D300Z08S100RN12, M200D400Z09S150RN12
Chip-Breaker Code
MM
Chip-Breaker Style
Double Sided
Manufacturer Grade
WS40PM
ANSI Code
RNPJ1204M0SMM
Measurement System
Metric

Description

Round Milling Insert, Inscribed Circle 0.4724 in, Rake 10 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.