Milling Insert, Parallelogram

  • Mfr # 5901354

  • Zoro # G4790891


product price:  $16.69
/ea

Key Features

ANSI Number
XDPT1106SRMM
Stainless (M) Compatibility
Yes
Insert Style
XDPT
Insert Material
Carbide
Rake
18 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5901354
Zoro #
G4790891
UPC #
-
Country of Origin
Germany

Dimensions

Insert Thickness
0.157"
Insert Size
110424
Mounting Hole Dia.
3.00mm
Nose Radius
0.094"
Width
6.94mm
Cutting Edge Length
11.68mm
Corner Radius
2.40mm
Through Hole Inside Dia.
3.00mm
Thickness
0.1580 in

Details

ANSI Number
XDPT1106SRMM
Stainless (M) Compatibility
Yes
Insert Style
XDPT
Insert Material
Carbide
Rake
18 Degrees
Non Ferrous (N) Compatibility
Yes
Cutting Direction
Right Hand
Super Alloy (S) Compatibility
Yes
Grade
WP40PM
Inscribed Circle
0.273 in
Coating
AlCrTiN
No. of Edges
2
Steel (P) Compatibility
Yes
Insert Shape
Parallelogram
Lead Angle
1 Degrees ANSI, 89 Degrees ISO
Mounting Style
Screw Clamp
Hardened (H) Compatibility
Yes
Item
Parallelogram Milling Insert
Workpiece Compatibility
Cast Iron (K), Hardened (H), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Insert Application
Medium
Chip-Breaker
Yes
ISO Number
XDPT110424PDSRMM
Cast Iron (K) Compatibility
Yes
For Use With
VSM11 Series Shoulder Mills
Series
VSM11
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Finish - Machining
AlCrTiN
Features
MM is a Medium to Heavy-Machining Geometry and is the First Choice for General Purpose and Universal Applications
Number of Cutting Edges
2
Manufacturer Grade
WP40PM
Chip-Breaker Style
On One Side
Secondary Material Application ISO Code
S
Measurement System
Metric
Clearance Angle
15 Degrees
Secondary Material Application
Nickel, Titanium
Material - Machining
Carbide
For Toolholder
VSM11D150Z04S075XD11, VSM11D150Z06S075XD11, VSM11D200Z05S075XD11, VSM11D200Z08S075XD11, VSM11D250Z06S075XD11, VSM11D250Z09S075XD11, VSM11D300Z08S100XD11, VSM11D400Z09S150XD11, VSM11D600Z07S150XD11
Primary Material Application ISO Code
M, P
ANSI Code
XDPT1106SRMM
Chip-Breaker Code
MM
Primary Material Application
Stainless Steel, Steel
Shape
Parallelogram
Insert Holding Type
Screw Clamp
Cutting Application
Medium
Coating Process
PVD
Included Angle
75 Degrees

Description

Parallelogram Milling Insert, Inscribed Circle 0.273 in, 18 Degrees , XDPT1106SRMM, MM, On One Side, 15 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.