Milling Insert, Rectangle

  • Mfr # 5890728

  • Zoro # G4878218


product price:  $22.69
/ea

Key Features

Mounting Style
Screw Clamp
Super Alloy (S) Compatibility
Yes
Stainless (M) Compatibility
Yes
ANSI Number
XNPU1503SRMM
Steel (P) Compatibility
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5890728
Zoro #
G4878218
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
0.271"
Nose Radius
0.047"
Insert Size
15T612
Mounting Hole Dia.
4.65mm
Thickness
0.2710 in
Width
10.00mm
Corner Radius
3/64 in
Through Hole Inside Dia.
4.65mm
Cutting Edge Length
15.30mm

Details

Mounting Style
Screw Clamp
Super Alloy (S) Compatibility
Yes
Stainless (M) Compatibility
Yes
ANSI Number
XNPU1503SRMM
Steel (P) Compatibility
Yes
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
No. of Edges
4
Insert Style
XNPU
Insert Application
Medium
Item
Milling Insert
Cutting Direction
Right Hand
Grade
WP25PM
Hardened (H) Compatibility
No
ISO Number
XNPU15T612SRMM
Chip-Breaker
Yes
For Use With
VSM490-15 Series Shoulder Mills
Rake
Positive
Insert Shape
Rectangle
Coating
AlTiN
Non Ferrous (N) Compatibility
No
Insert Material
Carbide
Cast Iron (K) Compatibility
No
Inscribed Circle
0.394 in
Lead Angle
90 Degrees
Series
VSM490-15
Coating Process
PVD
Hole Type
40 Degrees to 60 Degrees Double Countersink Hole
Secondary Material Application ISO Code
H, K
Cutting Application
Milling
Included Angle
90 Degrees
Manufacturer Grade
WP25PM
Material - Machining
Carbide
Insert Holding Type
Screw Clamp
Finish - Machining
AlTiN
Primary Material Application ISO Code
M, P, S
Clearance Angle
0 Degrees
Secondary Material Application
Cast Iron, Hardened Steel
Chip-Breaker Code
MM
Shape
Rectangle
Measurement System
Fractional Inch
Chip-Breaker Style
Double Sided
ANSI Code
XNPU1503SRMM
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
For Toolholder
VSM490D150Z05S050XN15, VSM490D200Z05S075XN15, VSM490D200Z06S075XN15, VSM490D250Z05S075XN15, VSM490D250Z06S075XN15, VSM490D250Z07S100XN15, VSM490D300Z07S100XN15, VSM490D300Z09S100XN15, VSM490D400Z08S150XN15, VSM490D400Z11S150XN15, VSM490D500Z09S150XN15, VSM490D500Z12S150XN15, VSM490D600Z10S200XN15
Number of Cutting Edges
4

Description

Milling Insert, Inscribed Circle 0.394 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.