Milling Insert, Hexagon

  • Mfr # 5895296

  • Zoro # G4844791


product price:  $20.19
/ea
Sold in multiples of 5 for $100.95

Key Features

For Use With
M1200 Mini Series Face Mills
Nose Radius
0.047"
Insert Material
Carbide
Mounting Hole Dia.
0.1970 in
Inscribed Circle
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5895296
Zoro #
G4844791
UPC #
-
Country of Origin
Germany

Dimensions

Nose Radius
0.047"
Mounting Hole Dia.
0.1970 in
Insert Size
0704
Insert Thickness
0.174"
Thickness
0.1735 in
Cutting Edge Length
6.80mm
Corner Radius
3/64 in
Through Hole Inside Dia.
0.1970 in

Details

For Use With
M1200 Mini Series Face Mills
Insert Material
Carbide
Inscribed Circle
1/2 in
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
Chip-Breaker
Yes
Steel (P) Compatibility
Yes
Insert Shape
Hexagon
Insert Style
HNPJ
Rake
Positive
Grade
WP35CM
Lead Angle
13.7 Degrees ANSI, 76.3 Degrees ISO
Insert Application
Roughing
Cutting Direction
Right Hand
Mounting Style
Screw Clamp
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
ANSI Number
HNPJ0704ANSNHD
No. of Edges
12
Coating
Al2O3
ISO Number
HNPJ0704ANSNHD
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
Yes
Item
Hexagon Milling Insert
Series
M1200
Chip-Breaker Style
Double Sided
Number of Cutting Edges
12
Secondary Material Application
Stainless Steel
ANSI Code
HNPJ0704ANSNHD
For Toolholder
M1200HF150Z05S050HN07, M1200HF200Z05S075HN07, M1200HF250Z06S075HN07, M1200HF300Z08S100HN07
Clearance Angle
0 Degrees
Hole Type
70 Degrees to 90 Degrees Double Countersink Hole
Shape
Hexagon
Primary Material Application
Cast Iron, Steel
Insert Holding Type
Screw Clamp
Cutting Application
Roughing
Wiper Insert
Yes
Chip-Breaker Code
HD
Coating Process
CVD
Manufacturer Grade
WP35CM
Included Angle
120 Degrees
Primary Material Application ISO Code
K, P
Finish - Machining
Al2O3
Measurement System
Fractional Inch
Secondary Material Application ISO Code
M
Material - Machining
Carbide

Description

Hexagon Milling Insert, Inscribed Circle 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.