Milling Insert, Square

  • Mfr # 5903673

  • Zoro # G7686207


product price:  $20.69
/ea
Sold in multiples of 10 for $206.90

Key Features

ANSI Number
123506600
Insert Thickness
0.106"
Steel (P) Compatibility
Yes
Cutting Direction
Right Hand
Mounting Style
Screw Clamp
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5903673
Zoro #
G7686207
UPC #
-
Country of Origin
United States

Dimensions

Insert Thickness
0.106"
Mounting Hole Dia.
3.60mm
Thickness
0.1063 in
Through Hole Inside Dia.
3.60mm
Cutting Edge Length
11.00mm

Details

ANSI Number
123506600
Steel (P) Compatibility
Yes
Cutting Direction
Right Hand
Mounting Style
Screw Clamp
Insert Material
Carbide
Insert Shape
Square
Non Ferrous (N) Compatibility
No
Item
Square Milling Insert
Stainless (M) Compatibility
Yes
ISO Number
123506600
Inscribed Circle
0.4331 in
Lead Angle
0 Degrees
Grade
WP35CM
Rake
Positive
Insert Style
SNHX
For Use With
M95 Series Slotting Mills
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Insert Application
Medium
Coating
Al2O3
Super Alloy (S) Compatibility
No
No. of Edges
4
Chip-Breaker
No
Series
M95
Number of Cutting Edges
4
Manufacturer Grade
WP35CM
Included Angle
90 Degrees
ANSI Code
123506600
Secondary Material Application
Stainless Steel
Clearance Angle
0 Degrees
Finish - Machining
Al2O3
Shape
Square
Material - Machining
Carbide
Cutting Application
Milling
Primary Material Application
Cast Iron, Steel
Measurement System
Metric
Secondary Material Application ISO Code
M
Insert Holding Type
Screw Clamp
For Toolholder
12299510400, 12299515500, 12299515600, 12299515700, 12299515800, 12299520400, 12299525500, 12299525600, 12299525700, 12299525800, 12299526000, 12299530400, 12299535500, 12299535600, 12299535800, 12299536000, 12299545800, 12299546000
Coating Process
CVD
Primary Material Application ISO Code
K, P

Description

Square Milling Insert, Inscribed Circle 0.4331 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.