Milling Insert, Rectangle

  • Mfr # 5890762

  • Zoro # G4846718


product price:  $22.89
/ea
Sold in multiples of 10 for $228.90

Key Features

Non Ferrous (N) Compatibility
No
Insert Shape
Rectangle
Insert Application
Medium
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Coating
ALOX-SN
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5890762
Zoro #
G4846718
UPC #
-
Country of Origin
United States

Dimensions

Mounting Hole Dia.
4.65mm
Nose Radius
0.047"
Insert Thickness
0.271"
Insert Size
15T612
Thickness
0.2710 in
Corner Radius
3/64 in
Through Hole Inside Dia.
4.65mm
Width
10.00mm
Cutting Edge Length
15.30mm

Details

Non Ferrous (N) Compatibility
No
Insert Shape
Rectangle
Insert Application
Medium
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Coating
ALOX-SN
Item
Milling Insert
ANSI Number
XNPU1503SRMM
Super Alloy (S) Compatibility
Yes
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
ISO Number
XNPU15T612SRMM
Inscribed Circle
0.394 in
Mounting Style
Screw Clamp
Lead Angle
90 Degrees
No. of Edges
4
For Use With
VSM490-15 Series Shoulder Mills
Insert Material
Carbide
Cast Iron (K) Compatibility
No
Grade
WK15PM
Chip-Breaker
Yes
Rake
Positive
Insert Style
XNPU
Cutting Direction
Right Hand
Series
VSM490-15
Included Angle
90 Degrees
Cutting Application
Milling
Primary Material Application
Cast Iron
Chip-Breaker Code
MM
Material - Machining
Carbide
Manufacturer Grade
WK15PM
Coating Process
PVD
Measurement System
Fractional Inch
Insert Holding Type
Screw Clamp
Primary Material Application ISO Code
K
Shape
Rectangle
For Toolholder
VSM490D150Z05S050XN15, VSM490D200Z05S075XN15, VSM490D200Z06S075XN15, VSM490D250Z05S075XN15, VSM490D250Z06S075XN15, VSM490D250Z07S100XN15, VSM490D300Z07S100XN15, VSM490D300Z09S100XN15, VSM490D400Z08S150XN15, VSM490D400Z11S150XN15, VSM490D500Z09S150XN15, VSM490D500Z12S150XN15, VSM490D600Z10S200XN15
Finish - Machining
AlOX-SN
Number of Cutting Edges
4
ANSI Code
XNPU1503SRMM
Clearance Angle
0 Degrees
Hole Type
40 Degrees to 60 Degrees Double Countersink Hole
Chip-Breaker Style
Double Sided

Description

Milling Insert, Inscribed Circle 0.394 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.