Milling Insert, Hexagon

  • Mfr # 3030034

  • Zoro # G4807649


product price:  $32.35
/ea
Sold in multiples of 5 for $161.75

Key Features

Insert Shape
Hexagon
Inscribed Circle
5/8 in
Super Alloy (S) Compatibility
Yes
Cutting Direction
Neutral
Cast Iron (K) Compatibility
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3030034
Zoro #
G4807649
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Thickness
0.2190"
Insert Size
535
Mounting Hole Dia.
0.1970 in
Nose Radius
0.047"
Cutting Edge Length
8.58mm
Thickness
0.2190 in
Corner Radius
3/64 in
Through Hole Inside Dia.
0.1970 in

Details

Insert Shape
Hexagon
Inscribed Circle
5/8 in
Super Alloy (S) Compatibility
Yes
Cutting Direction
Neutral
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
Yes
No. of Edges
12
Chip-Breaker
Yes
Insert Style
HNGJ
For Use With
M1200 Series Face Mills
Lead Angle
15 Degrees ANSI, 75 Degrees ISO
Item
Hexagon Milling Insert
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P), Super Alloy (S)
Insert Application
Finishing
Stainless (M) Compatibility
Yes
ANSI Number
HNGJ535ANENLD
Grade
TN6540
Mounting Style
Screw Clamp
Coating
ALOX-SN
Hardened (H) Compatibility
No
ISO Number
HNGJ0905ANENLD
Insert Material
Carbide
Rake
Positive
Series
M1200
Wiper Insert
Yes
Shape
Hexagon
Included Angle
120 Degrees
Chip-Breaker Style
Double Sided
Coating Process
PVD
Insert Holding Type
Screw Clamp
Number of Cutting Edges
12
Clearance Angle
0 Degrees
Cutting Application
Medium Cutting to Heavy Roughing
Finish - Machining
TiAlN
Secondary Material Application ISO Code
K
Measurement System
Fractional Inch
Hole Type
70 Degrees to 90 Degrees Double Countersink Hole
Secondary Material Application
Cast Iron
Material - Machining
Carbide
Primary Material Application ISO Code
M, P, S
Chip-Breaker Code
LD
Manufacturer Grade
TN6540
ANSI Code
HNGJ535ANENLD
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium

Description

Hexagon Milling Insert, Inscribed Circle 5/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.