Milling Insert, Rectangle

  • Mfr # 5890821

  • Zoro # G4866747


product price:  $27.69
/ea
Sold in multiples of 10 for $276.90

Key Features

Nose Radius
0.016"
Non Ferrous (N) Compatibility
No
Insert Size
15T604
Hardened (H) Compatibility
No
For Use With
VSM490-15 Series Shoulder Mills
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5890821
Zoro #
G4866747
UPC #
-
Country of Origin
Germany

Dimensions

Nose Radius
0.016"
Insert Size
15T604
Mounting Hole Dia.
4.65mm
Insert Thickness
0.271"
Thickness
0.2710 in
Through Hole Inside Dia.
4.65mm
Width
10.00mm
Corner Radius
1/64 in
Cutting Edge Length
15.30mm

Details

Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
For Use With
VSM490-15 Series Shoulder Mills
Steel (P) Compatibility
No
Mounting Style
Screw Clamp
Insert Shape
Rectangle
Chip-Breaker
Yes
Item
Milling Insert
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
No
Insert Style
XNGU
Lead Angle
75 Degrees
Coating
AlTiN
Rake
Positive
ANSI Number
XNGU1501ERML
Insert Application
Finishing
Insert Material
Carbide
Grade
WP25PM
Stainless (M) Compatibility
Yes
Inscribed Circle
0.394 in
Cutting Direction
Right Hand
No. of Edges
4
ISO Number
XNGU15T604ERML
Workpiece Compatibility
Stainless (M)
Series
VSM490-15
Chip-Breaker Style
Double Sided
Insert Holding Type
Screw Clamp
ANSI Code
XNGU1501ERML
Measurement System
Fractional Inch
Material - Machining
Carbide
Chip-Breaker Code
ML
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Number of Cutting Edges
4
Shape
Rectangle
Hole Type
40 Degrees to 60 Degrees Double Countersink Hole
Included Angle
90 Degrees
Cutting Application
Milling
For Toolholder
VSM490D150Z05S050XN15, VSM490D200Z05S075XN15, VSM490D200Z06S075XN15, VSM490D250Z05S075XN15, VSM490D250Z06S075XN15, VSM490D250Z07S100XN15, VSM490D300Z07S100XN15, VSM490D300Z09S100XN15, VSM490D400Z08S150XN15, VSM490D400Z11S150XN15, VSM490D500Z09S150XN15, VSM490D500Z12S150XN15, VSM490D600Z10S200XN15
Wiper Insert
Yes
Coating Process
PVD
Secondary Material Application ISO Code
H, K
Manufacturer Grade
WP25PM
Finish - Machining
AlTiN
Secondary Material Application
Cast Iron, Hardened Steel
Primary Material Application ISO Code
M, P, S
Clearance Angle
0 Degrees

Description

Milling Insert, Inscribed Circle 0.394 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.