Milling Insert, Rectangle

  • Mfr # 6003570

  • Zoro # G4772813


product price:  $27.99
/ea

Key Features

Mounting Hole Dia.
4.65mm
Cutting Direction
Right Hand
Workpiece Compatibility
Cast Iron (K)
Mounting Style
Screw Clamp
Insert Application
Roughing
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6003570
Zoro #
G4772813
UPC #
-
Country of Origin
Japan

Dimensions

Mounting Hole Dia.
4.65mm
Insert Size
15T608
Nose Radius
0.031"
Insert Thickness
0.271"
Corner Radius
1/32 in
Through Hole Inside Dia.
4.65mm
Thickness
0.2710 in
Width
10.00mm
Cutting Edge Length
15.30mm

Details

Cutting Direction
Right Hand
Workpiece Compatibility
Cast Iron (K)
Mounting Style
Screw Clamp
Insert Application
Roughing
Hardened (H) Compatibility
No
Grade
WP25PM
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
No
No. of Edges
4
Coating
AlTiN
Rake
Positive
Insert Shape
Rectangle
For Use With
VSM490-15 Series Shoulder Mills
Lead Angle
90 Degrees
Chip-Breaker
Yes
ISO Number
XNGU15T608SRMH
Stainless (M) Compatibility
No
ANSI Number
XNGU1502SRMH
Cast Iron (K) Compatibility
Yes
Insert Style
XNGU
Inscribed Circle
0.394 in
Super Alloy (S) Compatibility
No
Insert Material
Carbide
Item
Milling Insert
Series
VSM490-15
Wiper Insert
Yes
Finish - Machining
AlTiN
Number of Cutting Edges
4
Coating Process
PVD
For Toolholder
VSM490D150Z05S050XN15, VSM490D200Z05S075XN15, VSM490D200Z06S075XN15, VSM490D250Z05S075XN15, VSM490D250Z06S075XN15, VSM490D250Z07S100XN15, VSM490D300Z07S100XN15, VSM490D300Z09S100XN15, VSM490D400Z08S150XN15, VSM490D400Z11S150XN15, VSM490D500Z09S150XN15, VSM490D500Z12S150XN15, VSM490D600Z10S200XN15
Cutting Application
Milling
Hole Type
40 Degrees to 60 Degrees Double Countersink Hole
Included Angle
90 Degrees
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Shape
Rectangle
Manufacturer Grade
WP25PM
Primary Material Application ISO Code
M, P, S
ANSI Code
XNGU1502SRMH
Material - Machining
Carbide
Clearance Angle
0 Degrees
Secondary Material Application
Cast Iron, Hardened Steel
Measurement System
Fractional Inch
Chip-Breaker Code
MH
Secondary Material Application ISO Code
H, K
Chip-Breaker Style
Double Sided
Insert Holding Type
Screw Clamp

Description

Milling Insert, Inscribed Circle 0.394 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.