Milling Insert, Rectangle

  • Mfr # 5873481

  • Zoro # G4786910


product price:  $27.69
/ea

Key Features

ISO Number
XNGU15T608ERML
Inscribed Circle
0.394 in
Mounting Hole Dia.
4.65mm
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
No
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5873481
Zoro #
G4786910
UPC #
-
Country of Origin
Japan

Dimensions

Mounting Hole Dia.
4.65mm
Insert Size
15T608
Nose Radius
0.032"
Insert Thickness
0.271"
Cutting Edge Length
15.30mm
Through Hole Inside Dia.
4.65mm
Corner Radius
1/32 in
Thickness
0.2710 in
Width
10.00mm

Details

ISO Number
XNGU15T608ERML
Inscribed Circle
0.394 in
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
No
Stainless (M) Compatibility
Yes
ANSI Number
XNGU1502ERML
Super Alloy (S) Compatibility
No
No. of Edges
4
Coating
AlTiN
Rake
Positive
Chip-Breaker
Yes
Insert Material
Carbide
Workpiece Compatibility
Stainless (M)
Insert Application
Finishing
Lead Angle
75 Degrees
Item
Milling Insert
Grade
WP25PM
For Use With
VSM490-15 Series Shoulder Mills
Hardened (H) Compatibility
No
Mounting Style
Screw Clamp
Insert Style
XNGU
Cast Iron (K) Compatibility
No
Insert Shape
Rectangle
Cutting Direction
Right Hand
Series
VSM490-15
Material - Machining
Carbide
Included Angle
90 Degrees
Chip-Breaker Code
ML
Hole Type
40 Degrees to 60 Degrees Double Countersink Hole
Finish - Machining
AlTiN
Number of Cutting Edges
4
Cutting Application
Milling
Insert Holding Type
Screw Clamp
Shape
Rectangle
Wiper Insert
Yes
Clearance Angle
0 Degrees
Measurement System
Fractional Inch
ANSI Code
XNGU1502ERML
Coating Process
PVD
Secondary Material Application ISO Code
H, K
For Toolholder
VSM490D150Z05S050XN15, VSM490D200Z05S075XN15, VSM490D200Z06S075XN15, VSM490D250Z05S075XN15, VSM490D250Z06S075XN15, VSM490D250Z07S100XN15, VSM490D300Z07S100XN15, VSM490D300Z09S100XN15, VSM490D400Z08S150XN15, VSM490D400Z11S150XN15, VSM490D500Z09S150XN15, VSM490D500Z12S150XN15, VSM490D600Z10S200XN15
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Secondary Material Application
Cast Iron, Hardened Steel
Primary Material Application ISO Code
M, P, S
Chip-Breaker Style
Double Sided
Manufacturer Grade
WP25PM

Description

Milling Insert, Inscribed Circle 0.394 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.