Milling Insert, Rectangle

  • Mfr # 6003723

  • Zoro # G4864489


product price:  $30.29
/ea

Key Features

Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
No
For Use With
VSM490-15 Series Shoulder Mills
Cutting Direction
Right Hand
Insert Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6003723
Zoro #
G4864489
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
0.031"
Insert Size
15T608
Mounting Hole Dia.
4.65mm
Insert Thickness
0.271"
Through Hole Inside Dia.
4.65mm
Width
10.00mm
Cutting Edge Length
15.30mm
Thickness
0.2710 in
Corner Radius
1/32 in

Details

Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
No
For Use With
VSM490-15 Series Shoulder Mills
Cutting Direction
Right Hand
Insert Material
Carbide
Hardened (H) Compatibility
No
Steel (P) Compatibility
No
Mounting Style
Screw Clamp
ISO Number
XNGU15T608SRMH
Super Alloy (S) Compatibility
No
Chip-Breaker
Yes
Lead Angle
90 Degrees
Insert Shape
Rectangle
No. of Edges
4
Stainless (M) Compatibility
No
Rake
Positive
Item
Milling Insert
ANSI Number
XNGU1502SRMH
Insert Application
Roughing
Workpiece Compatibility
Cast Iron (K)
Coating
Al2O3
Grade
WP35CM
Inscribed Circle
0.394 in
Insert Style
XNGU
Series
VSM490-15
Insert Holding Type
Screw Clamp
Secondary Material Application
Stainless Steel
Measurement System
Fractional Inch
For Toolholder
VSM490D150Z05S050XN15, VSM490D200Z05S075XN15, VSM490D200Z06S075XN15, VSM490D250Z05S075XN15, VSM490D250Z06S075XN15, VSM490D250Z07S100XN15, VSM490D300Z07S100XN15, VSM490D300Z09S100XN15, VSM490D400Z08S150XN15, VSM490D400Z11S150XN15, VSM490D500Z09S150XN15, VSM490D500Z12S150XN15, VSM490D600Z10S200XN15
ANSI Code
XNGU1502SRMH
Chip-Breaker Code
MH
Wiper Insert
Yes
Secondary Material Application ISO Code
M
Cutting Application
Milling
Primary Material Application ISO Code
K, P
Shape
Rectangle
Hole Type
40 Degrees to 60 Degrees Double Countersink Hole
Primary Material Application
Cast Iron, Steel
Chip-Breaker Style
Double Sided
Clearance Angle
0 Degrees
Coating Process
CVD
Finish - Machining
Al2O3
Included Angle
90 Degrees
Number of Cutting Edges
4
Manufacturer Grade
WP35CM
Material - Machining
Carbide

Description

Milling Insert, Inscribed Circle 0.394 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.