Milling Insert, Rectangle

  • Mfr # 6003724

  • Zoro # G4851992


product price:  $30.29
/ea

Key Features

Insert Size
15T608
Rake
Positive
Inscribed Circle
0.394 in
Steel (P) Compatibility
No
Grade
WK15PM
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6003724
Zoro #
G4851992
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
15T608
Nose Radius
0.031"
Insert Thickness
0.271"
Mounting Hole Dia.
4.65mm
Width
10.00mm
Corner Radius
1/32 in
Through Hole Inside Dia.
4.65mm
Cutting Edge Length
15.30mm
Thickness
0.2710 in

Details

Rake
Positive
Inscribed Circle
0.394 in
Steel (P) Compatibility
No
Grade
WK15PM
Insert Application
Roughing
Lead Angle
90 Degrees
Insert Material
Carbide
Mounting Style
Screw Clamp
Item
Milling Insert
Super Alloy (S) Compatibility
No
No. of Edges
4
Workpiece Compatibility
Cast Iron (K)
ISO Number
XNGU15T608SRMH
Insert Style
XNGU
Stainless (M) Compatibility
No
ANSI Number
XNGU1502SRMH
Insert Shape
Rectangle
Coating
ALOX-SN
Hardened (H) Compatibility
No
Cutting Direction
Right Hand
For Use With
VSM490-15 Series Shoulder Mills
Chip-Breaker
Yes
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
Yes
Series
VSM490-15
Number of Cutting Edges
4
Wiper Insert
Yes
Insert Holding Type
Screw Clamp
Primary Material Application ISO Code
K
Primary Material Application
Cast Iron
Coating Process
PVD
Manufacturer Grade
WK15PM
Material - Machining
Carbide
Shape
Rectangle
For Toolholder
VSM490D150Z05S050XN15, VSM490D200Z05S075XN15, VSM490D200Z06S075XN15, VSM490D250Z05S075XN15, VSM490D250Z06S075XN15, VSM490D250Z07S100XN15, VSM490D300Z07S100XN15, VSM490D300Z09S100XN15, VSM490D400Z08S150XN15, VSM490D400Z11S150XN15, VSM490D500Z09S150XN15, VSM490D500Z12S150XN15, VSM490D600Z10S200XN15
Clearance Angle
0 Degrees
Chip-Breaker Code
MH
ANSI Code
XNGU1502SRMH
Hole Type
40 Degrees to 60 Degrees Double Countersink Hole
Included Angle
90 Degrees
Measurement System
Fractional Inch
Finish - Machining
AlOX-SN
Chip-Breaker Style
Double Sided
Cutting Application
Milling

Description

Milling Insert, Inscribed Circle 0.394 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.