Milling Insert, Hexagon

  • Mfr # 6180297

  • Zoro # G4847829


product price:  $20.79
/ea
Sold in multiples of 5 for $103.95

Key Features

Lead Angle
13.7 Degrees ANSI, 76.3 Degrees ISO
Insert Style
HNPJ
Stainless (M) Compatibility
Yes
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Nose Radius
0.047"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6180297
Zoro #
G4847829
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
0.047"
Insert Thickness
0.175"
Insert Size
0704
Mounting Hole Dia.
0.1970 in
Thickness
0.1753 in
Corner Radius
3/64 in
Through Hole Inside Dia.
0.1970 in
Cutting Edge Length
6.80mm

Details

Lead Angle
13.7 Degrees ANSI, 76.3 Degrees ISO
Item
Hexagon Milling Insert
Insert Style
HNPJ
Stainless (M) Compatibility
Yes
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Super Alloy (S) Compatibility
Yes
For Use With
M1200 Mini Series Face Mills
ANSI Number
HNPJ0704ANSNGD
Inscribed Circle
1/2 in
Insert Material
Carbide
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
Yes
Insert Shape
Hexagon
Non Ferrous (N) Compatibility
No
Coating
AlTiN
ISO Number
HNPJ0704ANSNGD
Chip-Breaker
Yes
No. of Edges
12
Rake
Positive
Cutting Direction
Right Hand
Grade
WS40PM
Mounting Style
Screw Clamp
Insert Application
Medium
Hardened (H) Compatibility
No
Series
M1200
Hole Type
70 Degrees to 90 Degrees Double Countersink Hole
Shape
Hexagon
ANSI Code
HNPJ0704ANSNGD
Manufacturer Grade
WS40PM
Primary Material Application ISO Code
M, P, S
Clearance Angle
0 Degrees
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Number of Cutting Edges
12
Finish - Machining
AlTiN
Cutting Application
Medium Cutting
Insert Holding Type
Screw Clamp
Chip-Breaker Style
Double Sided
For Toolholder
M1200HF150Z05S050HN07, M1200HF200Z05S075HN07, M1200HF250Z06S075HN07, M1200HF300Z08S100HN07
Chip-Breaker Code
GD
Included Angle
120 Degrees
Material - Machining
Carbide
Measurement System
Fractional Inch
Wiper Insert
Yes

Description

Hexagon Milling Insert, Inscribed Circle 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.