Milling Insert, Trigon

  • Mfr # 5698342

  • Zoro # G4856719


product price:  $29.19
/ea

Key Features

ANSI Number
WOEJ120712SRMR
Insert Shape
Trigon
Insert Application
Roughing
Steel (P) Compatibility
No
Hardened (H) Compatibility
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5698342
Zoro #
G4856719
UPC #
-
Country of Origin
Japan

Dimensions

Mounting Hole Dia.
4.80mm
Insert Size
120712
Nose Radius
0.050"
Insert Thickness
0.280"
Thickness
0.2795 in
Through Hole Inside Dia.
4.80mm
Corner Radius
1.27mm

Details

ANSI Number
WOEJ120712SRMR
Insert Shape
Trigon
Insert Application
Roughing
Steel (P) Compatibility
No
Hardened (H) Compatibility
Yes
Item
Trigon Milling Insert
For Use With
M370 Series Copy Mills
Super Alloy (S) Compatibility
No
No. of Edges
6
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
Yes
Coating
AlCrTiN
Lead Angle
12 Degrees
Chip-Breaker
Yes
ISO Number
WOEJ120712SRMR
Mounting Style
Screw Clamp
Cutting Direction
Right Hand
Rake
Positive
Insert Material
Carbide
Insert Style
WOEJ
Non Ferrous (N) Compatibility
No
Grade
WP40PM
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Inscribed Circle
0.4720 in
Series
M370
ANSI Code
WOEJ120712SRMR
Finish - Machining
AlCrTiN
Clearance Angle
0 Degrees
Hole Type
70 Degrees to 90 Degrees Double Countersink Hole
Coating Process
PVD
Cutting Application
Roughing
Measurement System
Metric
Secondary Material Application ISO Code
S
Insert Holding Type
Screw Clamp
For Toolholder
M370D200Z03S075WO12, M370D200Z04S075WO12, M370D200Z04S075WO12L200, M370D250Z05S075WO12, M370D250Z05S100WO12, M370D300Z05S125WO12, M370D300Z06S100WO12, M370D300Z06S100WO12L197, M370D300Z06S125WO12, M370D400Z06S150WO12, M370D400Z08S150WO12, M370D500Z07S150WO12, M370D500Z09S150WO12
Included Angle
101.5 Degrees
Wiper Insert
Yes
Primary Material Application ISO Code
M, P
Shape
Trigon
Manufacturer Grade
WP40PM
Material - Machining
Carbide
Primary Material Application
Stainless Steel, Steel
Chip-Breaker Style
Double Sided
Chip-Breaker Code
MR
Secondary Material Application
Nickel, Titanium
Number of Cutting Edges
6

Description

Trigon Milling Insert, Inscribed Circle 0.4720 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.