Milling Insert, Rectangle

  • Mfr # 6030376

  • Zoro # G4835938


product price:  $27.99
/ea
Sold in multiples of 10 for $279.90

Key Features

Cast Iron (K) Compatibility
Yes
Chip-Breaker
Yes
Cutting Direction
Right Hand
Insert Shape
Rectangle
Insert Style
XNGU
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6030376
Zoro #
G4835938
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
15T616
Insert Thickness
0.271"
Mounting Hole Dia.
4.65mm
Nose Radius
0.063"
Corner Radius
1/16 in
Through Hole Inside Dia.
4.65mm
Thickness
0.2710 in
Cutting Edge Length
15.30mm
Width
10.00mm

Details

Cast Iron (K) Compatibility
Yes
Chip-Breaker
Yes
Cutting Direction
Right Hand
Insert Shape
Rectangle
Insert Style
XNGU
Hardened (H) Compatibility
No
Steel (P) Compatibility
No
For Use With
VSM490-15 Series 0 Degrees /90 Degrees Shoulder Mills
Item
Milling Insert
Rake
Positive
Grade
WP25PM
Non Ferrous (N) Compatibility
No
Mounting Style
Screw Clamp
Super Alloy (S) Compatibility
No
Coating
AlTiN
No. of Edges
4
Workpiece Compatibility
Cast Iron (K)
ANSI Number
XNGU1504SRMH
Insert Material
Carbide
ISO Number
XNGU15T616SRMH
Stainless (M) Compatibility
No
Inscribed Circle
0.394 in
Lead Angle
90 Degrees
Insert Application
Roughing
Series
VSM490-15
ANSI Code
XNGU1504SRMH
Secondary Material Application ISO Code
H, K
Secondary Material Application
Cast Iron, Hardened Steel
Coating Process
PVD
Insert Holding Type
Screw Clamp
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Cutting Application
Milling
Measurement System
Fractional Inch
Clearance Angle
0 Degrees
Finish - Machining
AlTiN
Material - Machining
Carbide
Chip-Breaker Code
MH
Primary Material Application ISO Code
M, P, S
For Toolholder
VSM490D100Z02C100XN15L800, VSM490D100Z02W075XN15, VSM490D100Z02W100XN15, VSM490D125Z03C125XN15L800, VSM490D125Z03W100XN15, VSM490D150Z03W125XN15, VSM490D150Z04C125XN15L800, VSM490D150Z04W125XN15, VSM490D150Z05S050XN15, VSM490D200Z05S075XN15, VSM490D200Z06S075XN15, VSM490D250Z05S075XN15, VSM490D250Z06S075XN15, VSM490D250Z07S100XN15, VSM490D300Z07S100XN15, VSM490D300Z09S100XN15, VSM490D400Z08S150XN15, VSM490D400Z11S150XN15, VSM490D500Z09S150XN15, VSM490D500Z12S150XN15, VSM490D600Z10S200XN15
Number of Cutting Edges
4
Manufacturer Grade
WP25PM
Included Angle
90 Degrees
Chip-Breaker Style
Double Sided
Hole Type
40 Degrees to 60 Degrees Double Countersink Hole
Wiper Insert
Yes
Shape
Rectangle

Description

Milling Insert, Inscribed Circle 0.394 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.