Milling Insert, Rectangle

  • Mfr # 6425364

  • Zoro # G4843367


product price:  $16.89
/ea
Sold in multiples of 10 for $168.90

Key Features

Chip-Breaker
Yes
Insert Size
100408
No. of Edges
4
Workpiece Compatibility
Cast Iron (K)
Inscribed Circle
0.260 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6425364
Zoro #
G4843367
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
100408
Insert Thickness
0.190"
Mounting Hole Dia.
3.40mm
Nose Radius
0.031"
Through Hole Inside Dia.
3.40mm
Cutting Edge Length
10.80mm
Thickness
0.1900 in
Width
6.60mm
Corner Radius
1/32 in

Details

Item
Milling Insert
Chip-Breaker
Yes
No. of Edges
4
Workpiece Compatibility
Cast Iron (K)
Inscribed Circle
0.260 in
Coating
Al2O3
Insert Style
XNPU
Insert Application
Medium
Rake
Positive
Grade
WK15CM
Stainless (M) Compatibility
No
Mounting Style
Screw Clamp
Steel (P) Compatibility
No
ISO Number
XNPU100408SRMM
Hardened (H) Compatibility
No
Lead Angle
90 Degrees
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
Yes
Insert Shape
Rectangle
Super Alloy (S) Compatibility
No
For Use With
VSM490-10 Series 0 Degrees /90 Degrees Shoulder Mills
Cutting Direction
Right Hand
ANSI Number
XNPU1002SRMM
Insert Material
Carbide
Series
VSM490-10
Chip-Breaker Style
Double Sided
Primary Material Application ISO Code
K
Clearance Angle
0 Degrees
Measurement System
Fractional Inch
Chip-Breaker Code
MM
Finish - Machining
Al2O3
Coating Process
CVD
Cutting Application
Milling
Primary Material Application
Cast Iron
ANSI Code
XNPU1002SRMM
Insert Holding Type
Screw Clamp
Included Angle
90 Degrees
Manufacturer Grade
WK15CM
Shape
Rectangle
Material - Machining
Carbide
Number of Cutting Edges
4
Hole Type
40 Degrees to 60 Degrees Double Countersink Hole

Description

Milling Insert, Inscribed Circle 0.260 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.