Milling Insert, Round

  • Mfr # 2012600

  • Zoro # G4769821


product price:  $12.65
/ea
Sold in multiples of 5 for $63.25

Key Features

Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
Mounting Style
Screw Clamp
Chip-Breaker
No
Insert Style
RDMW
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2012600
Zoro #
G4769821
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
1204M0
Mounting Hole Dia.
4.45mm
Insert Thickness
0.1875"
Nose Radius
0.236"
Cutting Edge Length
12.00mm
Thickness
0.1875 in
Through Hole Inside Dia.
4.45mm

Details

Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
Mounting Style
Screw Clamp
Chip-Breaker
No
Insert Style
RDMW
Stainless (M) Compatibility
No
Hardened (H) Compatibility
No
Insert Shape
Round
Item
Round Milling Insert
No. of Edges
1
Workpiece Compatibility
Cast Iron (K), Steel (P)
ANSI Number
RDMW1204M0TX
Inscribed Circle
0.4724 in
Rake
Positive
Coating
Uncoated
Grade
TTM08
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
Yes
ISO Number
RDMW1204M0TX
For Use With
M100 Series Copy Mills
Insert Material
Carbide
Insert Application
Medium
Cast Iron (K) Compatibility
Yes
Series
M100
Primary Material Application
Steel
Primary Material Application ISO Code
P
Secondary Material Application
Cast Iron, Stainless Steel
Manufacturer Grade
TTM08
Cutting Application
Milling
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Finish - Machining
Bright (Uncoated)
Secondary Material Application ISO Code
K, M
For Toolholder
M100D200Z04S075RD12, M100D200Z05S075RD12, M100D300Z07S100RD12
Clearance Angle
15 Degrees
ANSI Code
RDMW1204M0TX
Measurement System
Metric
Insert Holding Type
Screw Clamp
Cutting Edge
T-Land
Material - Machining
Carbide
Shape
Round
Number of Cutting Edges
1

Description

Round Milling Insert, Inscribed Circle 0.4724 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.