Milling Insert, Rectangle

  • Mfr # 5883450

  • Zoro # G4813571


product price:  $22.69
/ea

Key Features

Insert Material
Carbide
Inscribed Circle
0.394 in
Cast Iron (K) Compatibility
No
No. of Edges
4
Steel (P) Compatibility
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5883450
Zoro #
G4813571
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
0.063"
Insert Thickness
0.271"
Mounting Hole Dia.
4.65mm
Insert Size
15T616
Through Hole Inside Dia.
4.65mm
Width
10.00mm
Corner Radius
1/16 in
Thickness
0.2710 in
Cutting Edge Length
15.30mm

Details

Insert Material
Carbide
Item
Milling Insert
Inscribed Circle
0.394 in
Cast Iron (K) Compatibility
No
No. of Edges
4
Steel (P) Compatibility
Yes
ANSI Number
XNPU1504SRMM
Rake
Positive
Cutting Direction
Right Hand
Super Alloy (S) Compatibility
Yes
Chip-Breaker
Yes
Insert Shape
Rectangle
For Use With
VSM490-15 Series Shoulder Mills
Coating
Al2O3
Stainless (M) Compatibility
Yes
Insert Application
Medium
Insert Style
XNPU
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Grade
WP35CM
Hardened (H) Compatibility
No
Mounting Style
Screw Clamp
Lead Angle
90 Degrees
ISO Number
XNPU15T616SRMM
Non Ferrous (N) Compatibility
No
Series
VSM490-15
Insert Holding Type
Screw Clamp
Number of Cutting Edges
4
Included Angle
90 Degrees
Finish - Machining
Al2O3
Chip-Breaker Style
Double Sided
Shape
Rectangle
Manufacturer Grade
WP35CM
Primary Material Application ISO Code
K, P
Coating Process
CVD
ANSI Code
XNPU1504SRMM
Primary Material Application
Cast Iron, Steel
Cutting Application
Milling
Hole Type
40 Degrees to 60 Degrees Double Countersink Hole
Material - Machining
Carbide
Secondary Material Application ISO Code
M
Measurement System
Fractional Inch
Clearance Angle
0 Degrees
For Toolholder
VSM490D150Z05S050XN15, VSM490D200Z05S075XN15, VSM490D200Z06S075XN15, VSM490D250Z05S075XN15, VSM490D250Z06S075XN15, VSM490D250Z07S100XN15, VSM490D300Z07S100XN15, VSM490D300Z09S100XN15, VSM490D400Z08S150XN15, VSM490D400Z11S150XN15, VSM490D500Z09S150XN15, VSM490D500Z12S150XN15, VSM490D600Z10S200XN15
Secondary Material Application
Stainless Steel
Chip-Breaker Code
MM

Description

Milling Insert, Inscribed Circle 0.394 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.