Milling Insert, Parallelogram

  • Mfr # 5988204

  • Zoro # G4790587


product price:  $19.39
/ea
Sold in multiples of 5 for $96.95

Key Features

Inscribed Circle
0.378 in
Insert Material
Carbide
Insert Style
XDPT
No. of Edges
2
Grade
WP35CM
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5988204
Zoro #
G4790587
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
170432
Mounting Hole Dia.
4.40mm
Insert Thickness
0.193"
Nose Radius
0.125"
Width
9.59mm
Cutting Edge Length
16.55mm
Thickness
0.1920 in
Corner Radius
3.20mm
Through Hole Inside Dia.
4.40mm

Details

Inscribed Circle
0.378 in
Insert Material
Carbide
Insert Style
XDPT
No. of Edges
2
Grade
WP35CM
Coating
Al2O3
Hardened (H) Compatibility
Yes
Steel (P) Compatibility
Yes
For Use With
VSM17 Series Shoulder Mills
Insert Shape
Parallelogram
Super Alloy (S) Compatibility
Yes
Rake
17.87 Degrees
Cutting Direction
Right Hand
Chip-Breaker
Yes
Non Ferrous (N) Compatibility
Yes
Stainless (M) Compatibility
Yes
ANSI Number
XDPT1708SRMM
ISO Number
XDPT170432PESRMM
Mounting Style
Screw Clamp
Insert Application
Medium
Lead Angle
1 Degrees ANSI, 89 Degrees ISO
Cast Iron (K) Compatibility
Yes
Item
Parallelogram Milling Insert
Workpiece Compatibility
Cast Iron (K), Hardened (H), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Series
VSM17
Manufacturer Grade
WP35CM
Secondary Material Application
Stainless Steel
Number of Cutting Edges
2
Chip-Breaker Style
On One Side
Secondary Material Application ISO Code
M
Shape
Parallelogram
Material - Machining
Carbide
Cutting Application
Medium
Chip-Breaker Code
MM
For Toolholder
VSM17D150Z04S075XD17, VSM17D200Z04S075XD17, VSM17D200Z05S075XD17, VSM17D200Z06S075XD17, VSM17D250Z05S075XD17, VSM17D250Z06S075XD17, VSM17D300Z06S100XD17, VSM17D300Z07S100XD17, VSM17D400Z08S150XD17, VSM17D500Z09S150XD17, VSM17D600Z12S150XD17
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Primary Material Application ISO Code
K, P
Insert Holding Type
Screw Clamp
Finish - Machining
AlCrTiN
ANSI Code
XDPT1708SRMM
Coating Process
CVD
Features
MM is a Medium to Heavy-Machining Geometry and is the First Choice for General Purpose and Universal Applications
Clearance Angle
15 Degrees
Measurement System
Metric
Included Angle
75 Degrees
Primary Material Application
Cast Iron, Steel

Description

Parallelogram Milling Insert, Inscribed Circle 0.378 in, 17.87 Degrees , XDPT1708SRMM, MM, On One Side, 15 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.