Milling Insert, Round

  • Mfr # 2020757

  • Zoro # G4830450


product price:  $9.89
/ea
Sold in multiples of 10 for $98.90

Key Features

Non Ferrous (N) Compatibility
No
For Use With
M100 Series Copy Mills
Cutting Direction
Neutral
Insert Material
Carbide
Insert Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2020757
Zoro #
G4830450
UPC #
-
Country of Origin
Germany

Dimensions

Insert Thickness
0.0938"
Nose Radius
0.157"
Mounting Hole Dia.
3.40mm
Insert Size
0802M0
Cutting Edge Length
8.00mm
Thickness
0.0938 in
Through Hole Inside Dia.
3.40mm

Details

Non Ferrous (N) Compatibility
No
For Use With
M100 Series Copy Mills
Cutting Direction
Neutral
Insert Material
Carbide
Insert Shape
Round
Cast Iron (K) Compatibility
No
Mounting Style
Screw Clamp
ISO Number
RDMT0802M0T
ANSI Number
RDMT0802M0T
Super Alloy (S) Compatibility
Yes
Coating
Al2O3
Item
Round Milling Insert
Grade
TN7535
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Inscribed Circle
0.3150 in
Steel (P) Compatibility
No
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
Insert Style
RDMT
Insert Application
Medium
Chip-Breaker
Yes
No. of Edges
1
Rake
Positive
Series
M100
Finish - Machining
Al2O3
For Toolholder
M100D062Z02C075RD08L603, M100D075Z02C075RD08L378, M100D075Z02C075RD08L453
Secondary Material Application
Cast Iron, Stainless Steel
Secondary Material Application ISO Code
K, M
Chip-Breaker Style
On One Side
Primary Material Application
Steel
ANSI Code
RDMT0802M0T
Cutting Application
Milling
Number of Cutting Edges
1
Primary Material Application ISO Code
P
Cutting Edge
T-Land
Manufacturer Grade
TN7535
Measurement System
Metric
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Insert Holding Type
Screw Clamp
Clearance Angle
15 Degrees
Material - Machining
Carbide
Shape
Round
Coating Process
CVD

Description

Round Milling Insert, Inscribed Circle 0.3150 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.