Milling Insert, Round

  • Mfr # 2957427

  • Zoro # G4840101


product price:  $20.79
/ea
Sold in multiples of 5 for $103.95

Key Features

Nose Radius
0.315"
For Use With
M100 Series Copy Mills
Insert Material
Carbide
Grade
TN6540
Cast Iron (K) Compatibility
No
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2957427
Zoro #
G4840101
UPC #
-
Country of Origin
United States

Dimensions

Nose Radius
0.315"
Insert Size
1606M0
Mounting Hole Dia.
5.50mm
Insert Thickness
0.2500"
Thickness
0.2500 in
Through Hole Inside Dia.
5.50mm
Cutting Edge Length
16.00mm

Details

For Use With
M100 Series Copy Mills
Insert Material
Carbide
Grade
TN6540
Item
Round Milling Insert
Cast Iron (K) Compatibility
No
Cutting Direction
Neutral
Steel (P) Compatibility
No
Mounting Style
Screw Clamp
Coating
ALOX-SN
Non Ferrous (N) Compatibility
No
ISO Number
RCMT1606M0TX
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Super Alloy (S) Compatibility
Yes
Stainless (M) Compatibility
Yes
Inscribed Circle
5/8 in
Insert Style
RCMT
Rake
Positive
Hardened (H) Compatibility
No
No. of Edges
1
ANSI Number
RCMT1606M0TX
Chip-Breaker
Yes
Insert Shape
Round
Insert Application
Medium
Series
M100
Clearance Angle
7 Degrees
Measurement System
Metric
ANSI Code
RCMT1606M0TX
Secondary Material Application
Cast Iron
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Shape
Round
Cutting Edge
T-Land
Manufacturer Grade
TN6540
Primary Material Application ISO Code
M, P, S
Secondary Material Application ISO Code
K
Cutting Application
Milling
Insert Holding Type
Screw Clamp
Chip-Breaker Code
X
Material - Machining
Carbide
Chip-Breaker Style
On One Side
Coating Process
PVD
Finish - Machining
TiAlN
For Toolholder
M100D200Z04S075RC16, M100D250Z04S100RC16, M100D300Z05S100RC16, M100D300Z05S125RC16, M100D400Z07S125RC16, M100D400Z07S150RC16, M100D600Z09S200RC16, M100D800Z11S200RC16
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Number of Cutting Edges
1

Description

Round Milling Insert, Inscribed Circle 5/8 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.