Milling Insert, Hexagon

  • Mfr # 3524707

  • Zoro # G4842107


product price:  $32.15
/ea
Sold in multiples of 5 for $160.75

Key Features

Cutting Direction
Neutral
Hardened (H) Compatibility
No
Insert Thickness
0.217"
Insert Application
Medium
Lead Angle
45 Degrees ANSI, 45 Degrees ISO
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3524707
Zoro #
G4842107
UPC #
-
Country of Origin
Germany

Dimensions

Insert Thickness
0.217"
Insert Size
535
Nose Radius
0.063"
Mounting Hole Dia.
0.1969 in
Cutting Edge Length
9.60mm
Corner Radius
1/16 in
Through Hole Inside Dia.
0.1969 in
Thickness
0.2169 in

Details

Cutting Direction
Neutral
Hardened (H) Compatibility
No
Insert Application
Medium
Lead Angle
45 Degrees ANSI, 45 Degrees ISO
Inscribed Circle
5/8 in
Rake
Positive
Steel (P) Compatibility
No
Coating
ALOX-SN
Insert Style
XNGJ
Chip-Breaker
Yes
Insert Shape
Hexagon
ANSI Number
XNGJ535ANSNGD3W
No. of Edges
3
Cast Iron (K) Compatibility
Yes
Item
Hexagon Milling Insert
Mounting Style
Screw Clamp
Grade
TN6520
Workpiece Compatibility
Cast Iron (K)
Non Ferrous (N) Compatibility
No
ISO Number
XNGJ0905ANSNGD3W
Stainless (M) Compatibility
No
Insert Material
Carbide
For Use With
M1200 Series Face Mills
Super Alloy (S) Compatibility
No
Series
M1200
Included Angle
120 Degrees
Insert Holding Type
Screw Clamp
Primary Material Application
Cast Iron
Cutting Application
Medium Cutting
Chip-Breaker Code
GD
Measurement System
Fractional Inch
Material - Machining
Carbide
Number of Cutting Edges
3
Chip-Breaker Style
Double Sided
Clearance Angle
0 Degrees
Wiper Insert
Yes
Hole Type
70 Degrees to 90 Degrees Double Countersink Hole
Coating Process
PVD
Shape
Hexagon
Manufacturer Grade
TN6520
ANSI Code
XNGJ535ANSNGD3W
Finish - Machining
AlOX-SN
Primary Material Application ISO Code
K

Description

Hexagon Milling Insert, Inscribed Circle 5/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.