Milling Insert, Hexagon

  • Mfr # 5895782

  • Zoro # G4869361


product price:  $19.39
/ea
Sold in multiples of 5 for $96.95

Key Features

Coating
AlTiN
Stainless (M) Compatibility
Yes
Mounting Hole Dia.
4.40mm
Steel (P) Compatibility
Yes
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5895782
Zoro #
G4869361
UPC #
-
Country of Origin
Germany

Dimensions

Mounting Hole Dia.
4.40mm
Nose Radius
0.039"
Insert Size
06T3
Insert Thickness
0.1563"
Thickness
0.1563 in
Corner Radius
0.98mm
Through Hole Inside Dia.
4.40mm

Details

Coating
AlTiN
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
Cutting Direction
Right Hand
Lead Angle
30 Degrees ANSI, 60 Degrees ISO
Mounting Style
Screw Clamp
Item
Hexagon Milling Insert
Insert Application
Medium
ISO Number
HPGT06T3DZENGD
Non Ferrous (N) Compatibility
No
Inscribed Circle
0.4321 in
Chip-Breaker
Yes
Insert Style
HPGT
Super Alloy (S) Compatibility
Yes
Rake
Positive
ANSI Number
HPGT225DZENGD
Grade
WP25PM
Insert Shape
Hexagon
Hardened (H) Compatibility
No
Insert Material
Carbide
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P), Super Alloy (S)
For Use With
M640 Series Face Mills
Cast Iron (K) Compatibility
Yes
No. of Edges
6
Series
M640
Included Angle
120 Degrees
Chip-Breaker Code
GD
Primary Material Application ISO Code
M, P, S
Chip-Breaker Style
On One Side
Manufacturer Grade
WP25PM
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Shape
Hexagon
Number of Cutting Edges
6
Secondary Material Application ISO Code
H, K
Coating Process
PVD
Measurement System
Metric
Cutting Application
Medium Cutting
For Toolholder
M640D200Z05S075HP06, M640D250Z06S100HP06, M640D300Z07S100HP06, M640D400Z09S125HP06
Material - Machining
Carbide
ANSI Code
HPGT225DZENGD
Insert Holding Type
Screw Clamp
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Finish - Machining
AlTiN
Secondary Material Application
Cast Iron, Hardened Steel
Clearance Angle
11 Degrees

Description

Hexagon Milling Insert, Inscribed Circle 0.4321 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.