Milling Insert, Hexagon

  • Mfr # 5427388

  • Zoro # G4861932


product price:  $20.39
/ea
Sold in multiples of 5 for $101.95

Key Features

Stainless (M) Compatibility
No
Insert Size
06T3
Inscribed Circle
0.4385 in
Mounting Style
Screw Clamp
Non Ferrous (N) Compatibility
No
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5427388
Zoro #
G4861932
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Insert Size
06T3
Nose Radius
0.039"
Insert Thickness
0.1575"
Mounting Hole Dia.
4.40mm
Thickness
0.1575 in
Corner Radius
0.98mm
Through Hole Inside Dia.
4.40mm

Details

Stainless (M) Compatibility
No
Inscribed Circle
0.4385 in
Mounting Style
Screw Clamp
Non Ferrous (N) Compatibility
No
For Use With
M640 Series Face Mills
No. of Edges
3
Chip-Breaker
Yes
Insert Style
HPGT
Coating
Al2O3
Super Alloy (S) Compatibility
No
Item
Hexagon Milling Insert
ANSI Number
HPGT06T3DZERGD3W
ISO Number
HPGT06T3DZERGD3W
Cast Iron (K) Compatibility
Yes
Grade
WK15CM
Lead Angle
30 Degrees ANSI, 60 Degrees ISO
Hardened (H) Compatibility
No
Cutting Direction
Right Hand
Insert Material
Carbide
Rake
Positive
Insert Application
Medium
Workpiece Compatibility
Cast Iron (K)
Steel (P) Compatibility
No
Insert Shape
Hexagon
Series
M640
ANSI Code
HPGT06T3DZERGD3W
Chip-Breaker Code
GD
Measurement System
Metric
Included Angle
120 Degrees
Insert Holding Type
Screw Clamp
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Cutting Application
Medium Cutting
Finish - Machining
Al2O3
Primary Material Application
Cast Iron
Coating Process
CVD
Primary Material Application ISO Code
K
Number of Cutting Edges
3
Clearance Angle
11 Degrees
Wiper Insert
Yes
Chip-Breaker Style
On One Side
Manufacturer Grade
WK15CM
Material - Machining
Carbide
Shape
Hexagon
For Toolholder
M640D200Z05S075HP06, M640D250Z06S100HP06, M640D300Z07S100HP06, M640D400Z09S125HP06

Description

Hexagon Milling Insert, Inscribed Circle 0.4385 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.