Milling Insert, Trigon

  • Mfr # 5542346

  • Zoro # G4808997


product price:  $29.19
/ea
Sold in multiples of 5 for $145.95

Key Features

Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Insert Application
Medium
Mounting Hole Dia.
4.80mm
Nose Radius
0.050"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5542346
Zoro #
G4808997
UPC #
-
Country of Origin
Israel

Dimensions

Mounting Hole Dia.
4.80mm
Nose Radius
0.050"
Insert Size
120712
Insert Thickness
0.287"
Thickness
0.2870 in
Through Hole Inside Dia.
4.80mm
Corner Radius
1.27mm

Details

Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Insert Application
Medium
Insert Material
Carbide
ISO Number
WOEJ120712SRMM
Chip-Breaker
Yes
Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
Yes
For Use With
M370 Series Copy Mills
ANSI Number
WOEJ120712SRMM
No. of Edges
6
Grade
WP40PM
Rake
Positive
Coating
AlCrTiN
Mounting Style
Screw Clamp
Steel (P) Compatibility
Yes
Item
Trigon Milling Insert
Insert Shape
Trigon
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Insert Style
WOEJ
Lead Angle
12 Degrees
Stainless (M) Compatibility
Yes
Cutting Direction
Right Hand
Inscribed Circle
0.4720 in
Series
M370
Finish - Machining
AlCrTiN
Measurement System
Metric
Features
MM Geometry Provides Lower Cutting Forces
Material - Machining
Carbide
For Toolholder
M370D200Z03S075WO12, M370D200Z04S075WO12, M370D200Z04S075WO12L200, M370D250Z05S075WO12, M370D250Z05S100WO12, M370D300Z05S125WO12, M370D300Z06S100WO12, M370D300Z06S100WO12L197, M370D300Z06S125WO12, M370D400Z06S150WO12, M370D400Z08S150WO12, M370D500Z07S150WO12, M370D500Z09S150WO12
Hole Type
70 Degrees to 90 Degrees Double Countersink Hole
Secondary Material Application
Nickel, Titanium
Cutting Application
Medium Cutting
Chip-Breaker Style
Double Sided
Clearance Angle
0 Degrees
Primary Material Application ISO Code
M, P
Primary Material Application
Stainless Steel, Steel
Chip-Breaker Code
MM
Insert Holding Type
Screw Clamp
Included Angle
101.5 Degrees
Number of Cutting Edges
6
Wiper Insert
Yes
Shape
Trigon
Secondary Material Application ISO Code
S
Coating Process
PVD
ANSI Code
WOEJ120712SRMM
Manufacturer Grade
WP40PM

Description

Trigon Milling Insert, Inscribed Circle 0.4720 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.