Milling Insert, Round

  • Mfr # 2957537

  • Zoro # G4792903


product price:  $21.65
/ea
Sold in multiples of 5 for $108.25

Key Features

Cutting Direction
Neutral
Mounting Hole Dia.
5.50mm
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P), Super Alloy (S)
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2957537
Zoro #
G4792903
UPC #
-
Country of Origin
United States

Dimensions

Mounting Hole Dia.
5.50mm
Insert Thickness
0.2500"
Nose Radius
0.315"
Insert Size
1606M0
Cutting Edge Length
16.00mm
Thickness
0.2500 in
Through Hole Inside Dia.
5.50mm

Details

Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P), Super Alloy (S)
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
Yes
Grade
TN6540
Insert Style
RCMT
Item
Round Milling Insert
Mounting Style
Screw Clamp
Stainless (M) Compatibility
Yes
Coating
ALOX-SN
Inscribed Circle
5/8 in
ISO Number
RCMT1606M043M
For Use With
M100 Series Copy Mills
No. of Edges
1
Chip-Breaker
Yes
Insert Application
Medium
Insert Material
Carbide
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
ANSI Number
RCMT1606M043M
Rake
Positive
Insert Shape
Round
Series
M100
Finish - Machining
TiAlN
Cutting Application
Milling
ANSI Code
RCMT1606M043M
Measurement System
Metric
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Material - Machining
Carbide
Primary Material Application ISO Code
M, P, S
Secondary Material Application
Cast Iron
Secondary Material Application ISO Code
K
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
For Toolholder
M100D200Z04S075RC16, M100D250Z04S100RC16, M100D300Z05S100RC16, M100D300Z05S125RC16, M100D400Z07S125RC16, M100D400Z07S150RC16, M100D600Z09S200RC16, M100D800Z11S200RC16
Insert Holding Type
Screw Clamp
Chip-Breaker Style
On One Side
Coating Process
PVD
Number of Cutting Edges
1
Manufacturer Grade
TN6540
Shape
Round
Chip-Breaker Code
43
Clearance Angle
7 Degrees

Description

Round Milling Insert, Inscribed Circle 5/8 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.