Milling Insert, Rectangle

  • Mfr # 5890729

  • Zoro # G4876127


product price:  $22.89
/ea
Sold in multiples of 10 for $228.90

Key Features

Mounting Hole Dia.
4.65mm
Insert Size
15T612
Super Alloy (S) Compatibility
Yes
Grade
WP40PM
Insert Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5890729
Zoro #
G4876127
UPC #
-
Country of Origin
Japan

Dimensions

Mounting Hole Dia.
4.65mm
Insert Size
15T612
Nose Radius
0.047"
Insert Thickness
0.271"
Corner Radius
3/64 in
Through Hole Inside Dia.
4.65mm
Cutting Edge Length
15.30mm
Thickness
0.2710 in
Width
10.00mm

Details

Super Alloy (S) Compatibility
Yes
Grade
WP40PM
Insert Material
Carbide
Cutting Direction
Right Hand
Cast Iron (K) Compatibility
No
ISO Number
XNPU15T612SRMM
Insert Application
Medium
Mounting Style
Screw Clamp
No. of Edges
4
Insert Shape
Rectangle
Steel (P) Compatibility
Yes
Chip-Breaker
Yes
Rake
Positive
Item
Milling Insert
For Use With
VSM490-15 Series Shoulder Mills
Hardened (H) Compatibility
No
Insert Style
XNPU
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Stainless (M) Compatibility
Yes
Coating
AlCrTiN
Inscribed Circle
0.394 in
Lead Angle
90 Degrees
ANSI Number
XNPU1503SRMM
Series
VSM490-15
For Toolholder
VSM490D150Z05S050XN15, VSM490D200Z05S075XN15, VSM490D200Z06S075XN15, VSM490D250Z05S075XN15, VSM490D250Z06S075XN15, VSM490D250Z07S100XN15, VSM490D300Z07S100XN15, VSM490D300Z09S100XN15, VSM490D400Z08S150XN15, VSM490D400Z11S150XN15, VSM490D500Z09S150XN15, VSM490D500Z12S150XN15, VSM490D600Z10S200XN15
Chip-Breaker Code
MM
Chip-Breaker Style
Double Sided
Coating Process
PVD
Manufacturer Grade
WP40PM
Finish - Machining
AlCrTiN
Secondary Material Application ISO Code
S
Primary Material Application
Stainless Steel, Steel
Number of Cutting Edges
4
Insert Holding Type
Screw Clamp
Included Angle
90 Degrees
Cutting Application
Milling
Hole Type
40 Degrees to 60 Degrees Double Countersink Hole
Material - Machining
Carbide
Clearance Angle
0 Degrees
Shape
Rectangle
Primary Material Application ISO Code
M, P
Measurement System
Fractional Inch
Secondary Material Application
Nickel, Titanium
ANSI Code
XNPU1503SRMM

Description

Milling Insert, Inscribed Circle 0.394 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.